Shop All Filter, Regulator, Lubricator
Interstate Pneumatics
1/4 Inch Standard T Handle Filter/Regulator/Lubricator Integral Combo
Mfr # WC1341AGP
Zoro # G604402153
Free Shipping & Returns
$96.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
Product Information
- Brand Interstate Pneumatics
- MFR # WC1341AGP
- Zoro # G604402153
- UPC # 99461695467
- Country of Origin China
- Category Filter, Regulator, Lubricator
Details
Material | Metal |
Color | Black |
Description
Interstate Pneumatics 1/4" Standard T Handle Filter/Regulator/Lubricator Integral Combo. Clean air is a key ingredient that enables effective and efficient use of tools, equipment, and machinery in almost every industry. For preventing your air tools from rusty air & foggy atmosphere & keep those in working condition for a long time we suggest use of air preparation devices such as filters, regulators, and lubricators. As a modular component, this filter-regulator-lubricator can quickly be attached with convenient minimum installation time into your compressed air system. Provides clean, dry, regulated compressed air over a wide range of airflows with accurate control and fast response. Efficiently traps moisture while passing through clean, dry compressed air that is lubricated with a mist of air tool oil to keep your tools well lubricated which reduces wear & tear & extends the tool life.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENTICS 5/2 Foot Pedal Valve, without Spring (G227A34D20A0000)
- REELCRAFT Hose Reel Bumper, Use w/4NB22 (4-HR1005)
- BESTORQ Banded Belt, 131 in Outside Length, 21/32 in Top Width, 4 Ribs (4/B128)
- SPEEDAIRE Pneumatic Oil Filter, 1/2 In. NPT, 35 cfm (4ZL46)
- INTERSTATE PNEUMATICS 1/4 Inch Filter/Regulator Combo - Metal Body Gauge (WBR1330FG)
- INTERSTATE PNEUMATICS CO2 Single Stage regulator with flow meter CGA 320 Inlet (WRFCO2)
- INTERSTATE PNEUMATICS 1/2 Inch Large - Metal Bowl Filter (W1080AP)
- INTERSTATE PNEUMATICS 1/4 Inch Standard - Metal Bowl Filter (W1040AP)
- INTERSTATE PNEUMATICS 1/4 Inch Poly Bowl In-Line Filter (WR1020-D)
- INTERSTATE PNEUMATICS 1 Inch Heavy Duty - Large Metal Bowl Filter HIGH FLOW (W1090AP)
- DEVILBISS Air Adjusting Valve With Digital Gauge (HAV555)
- Interstate Pneumatics Compressed Air Treatment