Shop All Pneumatic Regulators
Interstate Pneumatics
1/4 Inch Small Metal Air Regulator
Mfr # W1130
Zoro # G704389613
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Silver & Blue
Product Information
- Brand Interstate Pneumatics
- MFR # W1130
- Zoro # G704389613
- UPC # 791674971108
- Country of Origin China
- Category Pneumatic Regulators
Details
Material | Metal |
Color | Silver & Blue |
Description
Interstate Pneumatics 1/4" Small Metal Air Regulator. Pneumatic equipment that operates at higher than recommended pressure can cause damage, failure, create a safety hazard and can waste compressed air. That is why regulators are highly recommended as they reduce the upstream pressure to a specified constant downstream pressure and ensures that the compressed air stays within a specified pressure range. This unit regulates air pressure of the air line to prevent damage. It has the advantage of stable pressure, high precision, quick reaction & firm lockup. It can be freely combined with other air source treatment products.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER 932674Q, Pressure Line, 3 micron, Outside-In (MF0059467)
- BAILEY Weld-On Ports (90 deg. SAE): SAE 4 (750106)
- CAMOZZI #Gscu 04-04, Right Angle Flow Control, 1/4 " OD X 1/4" NPT (GSCU 04-04)
- CONRADER Air Safety Valve, 1/2" (M) NPT Inlet (SRV390-12-125 SST)
- INTERSTATE PNEUMATICS 1/2 Inch Large 'T' Handle Air Regulator 0-250 PSI (W1180HD-250)
- INTERSTATE PNEUMATICS 1/4 Inch Mini Zinc Regulator with Gauge (W1130G-D)
- INTERSTATE PNEUMATICS CO2 Regulator - Solid Aluminum Body 0-125 PSI (WRCO2)
- INTERSTATE PNEUMATICS CO2 Regulator, Recoil Hose & Tire Inflator Kit (WRCO2-TF)
- INTERSTATE PNEUMATICS CO2 regulator, Recoil hose and Coupler Kit (WRCO2-K1)
- INTERSTATE PNEUMATICS Burst Disc for WRCO2 CO2 Regulator, PK 2 (WRCO2-22)
- FESTO Pressure Regulator LR-3/8-D-MINI (LR-3/8-D-MINI)
- Interstate Pneumatics Pneumatic System Components