Shop All Air Compressor Parts
Interstate Pneumatics
1/4 Inch Poly Bowl In-Line Filter
Mfr # WR1020
Zoro # G504398204
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Color Transparent
Product Information
- Brand Interstate Pneumatics
- MFR # WR1020
- Zoro # G504398204
- UPC # 99461687820
- Country of Origin China
- Category Air Compressor Parts
Details
Material | Polycarbonate |
Color | Transparent |
Description
Interstate Pneumatics 1/4" Poly Bowl in-line filter. General purpose filter protects tools and equipment by removing most solid and liquid contaminants. This may include dust, dirt, pipe scale, rust, liquid water and bulk oil. A 25-micron filter element removes the smallest of particles. See-through bowl allows easy monitoring of fluid level. Quick-release push pin drain for easier use. Help prevents costly damage to air tools caused by rust, scale and moisture. Efficiently traps moisture while passing through clean, dry compressed air. Convenient minimum installation time into your compressed air system.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TRB Single Assembly <4 OD, LM11900LA-902A1 (LM11900LA-902A1)
- DODGE F4B-E-115R Type E-Xtra Flange Bearing, 4-Bolt Base (023102 F4B-E-115R)
- PROLUBE Professional Recessed Lube Adaptor (44921)
- TRITAN Spherical Plain, 40mm Bore, 68mm OD (GEH 40ES)
- INTERSTATE PNEUMATICS 1/4 Inch MPT Mini Drain Valve For Air Compressors (VP40)
- INTERSTATE PNEUMATICS Pilot Unloader / Discharge Valve for Air Compressors - (CVD7049)
- INTERSTATE PNEUMATICS Mounting Bracket for Air Regulator W1140T, W1160T & W1180T (WP1140MB)
- INTERSTATE PNEUMATICS Air Compressor Cold Start Valve 3/8 Inch NPT - 1.7 BAR - 25 PSI (CVS7047)
- INTERSTATE PNEUMATICS Diaphragm & Valve Kit for Air Regulator W1140T, W1160T & W1180T (WP1140RK)
- INTERSTATE PNEUMATICS Straight Tee Brass Compressor Fitting 1/4 Inch MPT (1) x 1/4 Inch FPT (2) (CPT44)
- GAST Valve 48Fr Sp Af531 (AF531)
- Interstate Pneumatics Air Compressor Parts