Shop All Brass Pipe Fittings
Interstate Pneumatics
1/4 Inch NPSM Male x 1/8 Inch NPTF Male - Ball Seat Brass Adapter
Mfr # FA412B
Zoro # G104394057
product price: $3.89
/ea
Sold in multiples of 3 for $11.67
$11.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Golden
Product Information
- Brand Interstate Pneumatics
- MFR # FA412B
- Zoro # G104394057
- UPC # 791674007128
- Country of Origin China
- Category Brass Pipe Fittings
Details
Material | Brass |
Color | Golden |
Description
Interstate Pneumatics Brass Hex Adapters are manufactured with threads that confirm to the American Standard Taper Pipe Threads and have a good resistance to vibration and pipe movement. Thicker walls and longer lengths provides a professional design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Screw Stop Assembly, For Use w/2TGW5 (051122-0070A)
- ASI GLOBAL PARTITIONS 82" x 3" Pilaster Toilet Partition, Cellular Honeycomb, Gray (40-M1370303-25)
- AMERICAN SOCKETS 3/8 SOCKET PIPE PLUG FLUSH 7/ PLAIN (00375PPSF)
- AMERICAN TRADING HOUSE American Trading House M-65 MDF Solid Wood Seat - Colbalt Blue (M-65)
- INTERSTATE PNEUMATICS Brass 6 PK (FP22T-D6)
- INTERSTATE PNEUMATICS Brass Elbow Fitting 3/4 Inch NPT Female (FPE99)
- INTERSTATE PNEUMATICS Brass 6 PK (FST22EAF-D6)
- INTERSTATE PNEUMATICS Brass 6 PK (CA465B-D6)
- INTERSTATE PNEUMATICS Brass 25 PK (FPE22-25K)
- INTERSTATE PNEUMATICS Brass 50 PK (FB808-50K)
- B & K Southland Pipe Nipple, 3/4 in, NPT, Brass, SCH 40 Schedule, 125 psi Pressure, 5 in L (464-050)
- Interstate Pneumatics Brass Pipe Fittings