Shop All Filter, Regulator, Lubricator
Interstate Pneumatics
1/4 Inch MINI - Poly Bowl Filter
Mfr # W1030
Zoro # G504402154
product price: $31.85
/ea
$31.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Color Transparent
Product Information
- Brand Interstate Pneumatics
- MFR # W1030
- Zoro # G504402154
- UPC # 791674970118
- Country of Origin China
- Category Filter, Regulator, Lubricator
Details
Material | Polycarbonate |
Color | Transparent |
Description
Interstate Pneumatics, 1/4" MINI - Poly Bowl Filter, Made in USA - W1030. General purpose filter protects tools and equipment by removing most solid and liquid contaminants. This may include dust, dirt, pipe scale, rust, liquid water and bulk oil. A 20-micron filter element removes the smallest of particles. See-through bowl allows easy monitoring of fluid level. Quarter-turn brass drain valve for easier use. Help prevents costly damage to air tools caused by rust, scale and moisture. Efficiently traps moisture while passing through clean, dry compressed air. Convenient minimum installation time into your compressed air system. Accessories for this filter like Steel bowl kit, 5 & 40 coalescing filter, Drain cock are also available. It can be freely combined with other air source treatment products.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (4RN81)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/4"-18 Thread Size, EA Series (VEAC4-4F)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Female x 1/2 Inch Barb Hose Fitting, PK 6 (FGF308-D6)
- BVA HYDRAULICS Low Profile Hyd Cyl., 30 tons, 2.44" Strk (HL3002)
- INTERSTATE PNEUMATICS 1/4 Inch MINI - Poly Bowl Filter (W1030-D)
- INTERSTATE PNEUMATICS CO2 Flowmeter Regulator with Solenoid Valve (WRFCO2-S)
- INTERSTATE PNEUMATICS 1/4 Inch Standard - Metal Bowl Filter (W1040AP)
- INTERSTATE PNEUMATICS 1/4 Inch Filter/Regulator Combo - Metal Body Gauge (WBR1330FG)
- INTERSTATE PNEUMATICS CO2 Single Stage regulator with flow meter CGA 320 Inlet (WRFCO2)
- INTERSTATE PNEUMATICS 1/2 Inch Large - Metal Bowl Filter (W1080AP)
- COILHOSE PNEUMATICS Polycarbonate Bowl Assembly for 20 Series Filter Automatic Drain (29-2F40D)
- Interstate Pneumatics Filter, Regulator, Lubricator