Shop All Pneumatic Lubricators
Interstate Pneumatics
1/4 Inch Mini Plastic Bowl Lubricator
Mfr # WR1230-D
Zoro # G404398175
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Multi
Product Information
- Brand Interstate Pneumatics
- MFR # WR1230-D
- Zoro # G404398175
- UPC # 99461695313
- Country of Origin China
- Category Pneumatic Lubricators
Details
Material | Plastic |
Color | Multi |
Description
Interstate Pneumatics 1/4" WR1230 Mini Plastic Bowl Lubricator - Display Pack, Zinc Body with sight glass 1.5 Cu-in.
For a pneumatic system to work efficiently, the air must be combined with a lubricant to reduce friction and wear and tear of internal moving parts. A lubricator is therefore important as it ensures that every tool is receiving a clean lubricated supply of compressed air.
Air lubricator provides automatic line lubrication to extend air tool life. It injects air tool oil in line to lubricate your air tools and keep them running smooth.
Adjustment knob on top regulates amount of oil distributed. Always install in a line used for air tools only as oil will contaminate paint guns.
Note: Oil reservoirs must be kept filled, and should be inspected regularly for contaminants in the bowl.
For a pneumatic system to work efficiently, the air must be combined with a lubricant to reduce friction and wear and tear of internal moving parts. A lubricator is therefore important as it ensures that every tool is receiving a clean lubricated supply of compressed air.
Air lubricator provides automatic line lubrication to extend air tool life. It injects air tool oil in line to lubricate your air tools and keep them running smooth.
Adjustment knob on top regulates amount of oil distributed. Always install in a line used for air tools only as oil will contaminate paint guns.
Note: Oil reservoirs must be kept filled, and should be inspected regularly for contaminants in the bowl.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 26L075-6FA6, Timing Pulley, Aluminum, Clear Anodized, (26L075-6FA6)
- DAYTON Shaft Collar, Clamp, 1Pc, 1-3/4 In, SS (1L689)
- TRITAN Single Groove Cast Iron Sheave, 5/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 2.5-in. OD (AK25 X 5/8)
- BOSTITCH Airtool Lube-Winter 20Oz (WINTEROIL-20OZ)
- INTERSTATE PNEUMATICS 3/8 Inch Large Metal Bowl 5oz. Lubricator (W1260AP)
- INTERSTATE PNEUMATICS 1/2 Inch Large Metal Bowl 8oz Lubricator (W1280AP)
- INTERSTATE PNEUMATICS 1/4 Inch Mini series- In line Lubricator (WR1220)
- INTERSTATE PNEUMATICS 3/8 Inch Black Metal Lubricator Body (WR1260)
- INTERSTATE PNEUMATICS 3/4 Inch Heavy Duty Metal Bowl 16oz Lubricator - HIGH FLOW (W1285A)
- MASTER PNEUMATIC LUBRICATOR 1 1/4 (BL29D-10)
- SPEEDAIRE Air Line Lubricator, 1-1/2 In, 275 cfm (4ZL62)
- Interstate Pneumatics Pneumatic Lubricators