Shop All Pressure Washer Nozzles
Interstate Pneumatics
1/4 Inch Male NPT Stainless Steel Surface Cleaner Nozzle, 25 Degree, 10 GPM
Mfr # PW7106
Zoro # G804392605
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
Product Information
- Brand Interstate Pneumatics
- MFR # PW7106
- Zoro # G804392605
- UPC # 791674003014
- Country of Origin China
- Category Pressure Washer Nozzles
Details
Material | Stainless Steel |
Color | Silver |
Description
Interstate Pneumatics PW7106 1/4" Male NPT 25 Degree 10GPM Stainless Steel Pressure Washer Nozzle Tip. An internal guide vane stabilizes liquid turbulence to provide maximum spray integrity and impact. Increase the performance of your surface cleaner with this high performance spray nozzle. Use on Spray Bar, Nozzles & wand Extensions for maximum performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORILLA CARTS GCG-4 Garden Dump Cart, 600 lb Weight Capacity, 35.2 in L x 21.8 in W Deck, Straight Pull Handle (GCG-4/GOR4PS)
- KENYON Super Lute, 36", 82" Red Handle (56635)
- ZIPPO Flexible Neck Dual Flame Utility Lighter, Unfilled, Rubberized Black (121321)
- INTEX POOL INFLT PLAY CNTR (57453EP)
- INTERSTATE PNEUMATICS Pressure Washer 3/8 Inch FNPT Stainless Steel Plug 5200 PSI (PW7145)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip - Green (PW7102-DG)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch MNPT Stainless Steel Plug 5200 PSI (PW7137)
- INTERSTATE PNEUMATICS Pressure Washer Quick Connect Pivoting Coupler & 30 Size Nozzles Kit (PW7116)
- INTERSTATE PNEUMATICS Pressure Washer 3/8 Inch MNPT Brass Coupler 2700 PSI (PW7141)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip - White (PW7100-DW)
- FIMCO Wet Boom (5275123)
- Interstate Pneumatics Pressure Washer Nozzles