Shop All Quick Connect Fittings
Interstate Pneumatics
1/4 Inch Male NPT Double Swivel Fitting 360 Degree Spin, PK 100
Mfr # FS244-100K
Zoro # G905379246
product price: $520.99
/pk 100, $5.21/ea
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Material Steel
- Color Silver
Product Information
- Brand Interstate Pneumatics
- MFR # FS244-100K
- Zoro # G905379246
- UPC # 791674002352
- Country of Origin China
- Category Quick Connect Fittings
Details
Quick Connect Air Coupling Material | Steel |
Color | Silver |
Description
Interstate Pneumatics FS244 1/4" Male NPT Double Swivel Fitting. The distinctive features of these fittings is the swivel action that eliminate kinking & twisting of hose by allowing it to spin freely.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Roller Chain, Single Strand, 12B, Link (12B-1 CL)
- BROWNING Mounted Ball Bearing Insert, Cylinderical OD, Setscrew, #SLS112 (SLS112)
- TRITAN Deep Groove Ball Bearing, Cartridge Type, 2 Rubber Seals, 30mm Bore Dia., 72mm OD, 1.188-in. Width (W306PP PRX)
- KRYTOX 0.5 kg Jar White (XHT-BDX)
- INTERSTATE PNEUMATICS 1/4 Inch FPT x 1/4 Inch MPT In Line Swivel Fitting (FS04)
- INTERSTATE PNEUMATICS 1/4 Inch MPT Special Steel Fitting, PK 50 (FM44RL-50K)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Brass Coupler x 1/4 Inch Easy-Lock (CA445B)
- INTERSTATE PNEUMATICS 1/4 Inch Universal Push Button Aluminum Coupler x 1/4 Inch Female NPT with Plastic Sleeve, PK 25 (CG440PB-25K)
- INTERSTATE PNEUMATICS 1/4 Inch Reusable Swivel hose end fitting for 1/4 Inch NPT Polyurethane Recoil Hose (HR Series) (HRPZ24-0)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Coupler Plug x 1/4 Inch Male NPT (Black), PK 100 (CPA441-100K)
- DIXON Coupler, Brass, 3/8 MNPT, 1/4 Body (2DM3-B)
- Interstate Pneumatics Quick Connect Fittings