Shop All Quick Connect Fittings
Interstate Pneumatics
1/4 Inch Industrial Steel Coupler Plug x 1/8 Inch Female NPT, PK 100
Mfr # CPH420-100K
Zoro # G705378517
product price: $150.99
/pk 100, $1.51/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Material Steel, Zinc plated
- Color Silver
Product Information
- Brand Interstate Pneumatics
- MFR # CPH420-100K
- Zoro # G705378517
- UPC # 791674010586
- Country of Origin China
- Category Quick Connect Fittings
Details
Quick Connect Air Coupling Material | Steel, Zinc plated |
Color | Silver |
Description
Interstate Pneumatics 1/4" Industrial Steel Coupler Plug x 1/8" Female NPT series plugs are forged from tool steel, heat treated and zinc plated to increase hardness, durability and corrosion resistance. These plugs are interchangeable with the industrial (Hansen or Milton type) standard series plugs produced by other manufacturers. Maximum operating pressure 300 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Vacuum Ejector, Single Unit, 1/8" NPT (ZH07DLA-N01-N01-N01)
- DURA-PRIME RIB PRO SERPENTINE Poly VBelt, L2, 113 x 615in PL, 6 Rib (615L6)
- POWERDRIVE Chain Coupling Cover, O D 4 In (AL40)
- VIAIR Air Down Gauge, 0 to 60 psi, Storage Pouc (00032)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Swivel Plug x 3/8 Inch Male NPT (CPHS661)
- INTERSTATE PNEUMATICS 3/8 Inch Automotive Steel Coupler Plug x 1/2 Inch Female NPT, PK 25 (CPA680-25K)
- INTERSTATE PNEUMATICS 1/4 Inch ARO Series Coupler Plug x 1/4 Inch Female NPT, PK 25 (CPO440-25K)
- INTERSTATE PNEUMATICS 3/8 Inch x 1/4 Inch FPT Auto Steel Coupler Reducer - Silver, PK 25 (CA640Z-25K)
- INTERSTATE PNEUMATICS 1/4 Inch Lincoln Series Coupler Plug x 1/4 Inch Male NPT, PK 25 (CPL441-25K)
- INTERSTATE PNEUMATICS 1/4 Inch Diamond-U Steel Coupler x 1/4 Inch Male NPT (CD441)
- FOSTER Straight-Thru Brass Plug, 1" FPT (100FPB)
- Interstate Pneumatics Quick Connect Fittings