Shop All Hose Couplings
Interstate Pneumatics
1/4 Inch Industrial Brass Coupler x 1/4 Inch Male NPT - 6 Ball + Low Profile
Mfr # CH441BS
Zoro # G304389204
original price:
$7.55
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Golden
Product Information
- Brand Interstate Pneumatics
- MFR # CH441BS
- Zoro # G304389204
- UPC # 791674909927
- Country of Origin China
- Category Hose Couplings
Details
Material | Brass |
Color | Golden |
Description
Interstate Pneumatics 1/4 Inch Industrial Brass Coupler x 1/4 Inch Male NPT. These couplers are interchangeable with the Industrial (Hansen or Milton) Standard series couplers produced by other manufacturers. Precision machined from solid brass bar stock which provides longevity during mechanical shock in rugged applications. Maximum working pressure 300 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Ball Seat Hose Barb, 3/8 x 5/16 in, Female NPSM x Hose Barb, Brass, Domestic (1240506K)
- 3M Random Orbital Sander Housing A1330, 1/pk (28150)
- WEG WEG - 00236ET3E56CFL-S, 2 HP, 3600 RPM, TEFC, 56C FRAME, 230/460 VOLTS (00236ET3E56CFL-S)
- WOLVERINE Hydraulic Cylinder, 3" Bore, 8" Stroke (WWXT3008-S)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler x 1/4 Inch Male NPT (CH641)
- INTERSTATE PNEUMATICS 1/4 Inch Straight Through Brass Coupler x 1/4 Inch Male NPT (no valve), PK 6 (CNV441B-D6)
- INTERSTATE PNEUMATICS 3/4 Inch Female NPT Straight Through Jack Hammer Coupler (CU-850)
- INTERSTATE PNEUMATICS 3/4 Inch Male NPT Straight Through Jack Hammer Coupler, PK 100 (CU-851-100K)
- INTERSTATE PNEUMATICS 1/4 Inch x 3/8 Inch NPT Male Brass Hex Nipple Reducer (FA416)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Brass Coupler x 1/4 Inch Barb (CH443B)
- MIDWEST FASTENER 1/4IP Zinc Plated Steel Male Air Hose Connectors 4PK (66543)
- Interstate Pneumatics Hose Fittings