Shop All Quick Connect Fittings
Interstate Pneumatics
1/4 Inch Diamond-U Steel Coupler x 1/4 Inch Male NPT, PK 6
Mfr # CD441-D6
Zoro # G805378646
original price:
$47.79
3% off
new price: $46.25
/pk 6, $7.71/ea
$46.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Material Steel, Zinc plated
- Color Silver
Product Information
- Brand Interstate Pneumatics
- MFR # CD441-D6
- Zoro # G805378646
- UPC # 791674902829
- Country of Origin China
- Category Quick Connect Fittings
Details
Quick Connect Air Coupling Material | Steel, Zinc plated |
Color | Silver |
Description
Interstate Pneumatics 1/4 Inch Diamond-U Steel Coupler x 1/4 Inch Male NPT. These couplers are interchangeable with the Diamond-U Standard series couplers produced by other manufacturers. Precision machined from solid steel bar stock which provides longevity during mechanical shock in rugged applications. Maximum working pressure 300 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Desiccant (34149)
- BUYERS PRODUCTS Hydraulic Gear Pump With 7/8-13 Spline Shaft And 1-1/4 Inch Diameter Gear (H2136121)
- EMSON DIV. OF E. MISHON Emson Div. Of E. Mishon 224599 25 ft. Xhose Big Boss Expanding Garden Hose (224599)
- MILLENNIUM FILTER Hydraulic Filter, replaces CINCINNATI 10170844, Pressure Line, 3 micron (ZX-10170844)
- INTERSTATE PNEUMATICS 3/8 Inch Automotive Steel Coupler Plug x 3/8 Inch Female NPT, PK 50 (CPA660-50K)
- INTERSTATE PNEUMATICS 3/8 Inch Automotive Steel Coupler x 1/2 Inch Female NPT, PK 100 (CA680-100K)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler Plug x 3/8 Inch Female NPT (CPH660)
- INTERSTATE PNEUMATICS 1/2 Inch Automotive Steel Coupler x 1/2 Inch Male NPT - (CH881), PK 25 (CA881-25K)
- INTERSTATE PNEUMATICS 3/8 Inch Automotive Coupler and Plug (CPA641 & CA640) (CKA6)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler Plug x 1/4 Inch Female NPT (CPH440)
- MILTON M Style Plug, 1/8" FNPT, PK10 (729)
- Interstate Pneumatics Hose Fittings