Shop All Quick Connect Fittings
Interstate Pneumatics
1/4 Inch Automotive Steel Coupler Plug x 1/4 Inch Male NPT (Black)
Mfr # CPA441
Zoro # G004387982
original price:
$4.48
11% off
new price: $3.95
/ea
Sold in multiples of 3 for $11.85
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel, Zinc plated
- Color Black
Product Information
- Brand Interstate Pneumatics
- MFR # CPA441
- Zoro # G004387982
- UPC # 791674904564
- Country of Origin China
- Category Quick Connect Fittings
Details
Material | Steel, Zinc plated |
Color | Black |
Description
Interstate Pneumatics 1/4" Automotive Steel Coupler Plug x 1/4" Male NPT (Black) series plugs are forged from tool steel, heat treated and zinc plated to increase hardness, durability and corrosion resistance. These plugs are interchangeable with the automotive (Tru-flate) standard series plugs produced by other manufacturers. Maximum operating pressure 300 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Pressure Relief Valve, Brass Ball (5008P-CE-75)
- GATES Synchro-Power Polyurethane Belts, T5-500-10 (T5-500-10)
- MILTON 3/8" ID x 250 ft. Push-Lock Hose (1629-250)
- INTERSTATE PNEUMATICS Red Rhino Rubber Hose 1/2 Inch x 600 feet 300 PSI 4:1 Safety Factor (HA48-600E)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Coupler x 1/4 Inch Female NPT (Silver Color), PK 50 (CA440Z-50K)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Coupler Plug x 3/8 Inch Barb, PK 25 (CPA463-25K)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler Plug x 3/8 Inch Easy-Lock, PK 50 (CPH465-50K)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler Plug x 1/4 Inch Female NPT, PK 6 (CPH440-D6)
- INTERSTATE PNEUMATICS 3/8 Inch Straight Through Brass Coupler Plug x 3/8 Inch Male NPT (CPNV661B)
- INTERSTATE PNEUMATICS 1/2 Inch Auto Coupler Plug x 1/2 Inch Male NPT (Silver Color) (CPA881Z)
- PARKER Coupler Body, Brass, Push On, 50 cfm (HF-371-6PL)
- Interstate Pneumatics Hose Fittings