Shop All Quick Connect Fittings
Interstate Pneumatics
1/4 Inch Auto Steel Coupler Plug x 1/8 Inch Male NPT (Silver Color), PK 100
Mfr # CPA421Z-100K
Zoro # G305378757
product price: $108.99
/pk 100, $1.09/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Material Steel, Zinc plated
- Color Silver
Product Information
- Brand Interstate Pneumatics
- MFR # CPA421Z-100K
- Zoro # G305378757
- UPC # 791674018698
- Country of Origin China
- Category Quick Connect Fittings
Details
Quick Connect Air Coupling Material | Steel, Zinc plated |
Color | Silver |
Description
Interstate Pneumatics CPA421Z 1/4 Inch Auto Steel Coupler Plug x 1/8 Inch Male NPT (Silver Color) series plugs are forged from tool steel, heat treated and zinc plated to increase hardness, durability and corrosion resistance. These plugs are interchangeable with the automotive (Tru-flate) standard series plugs produced by other manufacturers. Maximum operating pressure 300 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Hand, Tite Chuck (96526)
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (B23AS25M)
- THOMSON Ball Bushing, Bore Dia 0.375 In (A61014SS)
- IDEAL TRIDON Hose Clamp Ss Plumbing Size 48 (6848053)
- INTERSTATE PNEUMATICS 3/8 Inch x 1/4 Inch FPT Auto Steel Coupler Reducer - Silver, PK 50 (CA640Z-50K)
- INTERSTATE PNEUMATICS 3/8 Inch Automotive Steel Coupler x 3/8 Inch Female NPT (CA660)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler Plug x 1/4 Inch Male NPT, PK 6 (CPH641-D6)
- INTERSTATE PNEUMATICS 1/4 Inch ARO Series Coupler Plug x 1/4 Inch Male NPT, PK 50 (CPO441-50K)
- INTERSTATE PNEUMATICS 1/2 Inch Straight Through Brass Coupler x 1/2 Inch Female NPT (no valve) (CNV880B)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Swivel Plug x 3/8 Inch Male NPT, PK 6 (CPHS661-D6)
- LIGHTHOUSE 615-8 0.25 x 0.5 in. Reusable Hose End (LI326469)
- Interstate Pneumatics Quick Connect Fittings