Shop All Welding Hose
Interstate Pneumatics
1/4 in. x 25 Ft. Grade T, Twin Gas Welding Hose 200PSI W.P
Mfr # HW44-025T
Zoro # G504393698
product price: $33.65
/ea
$33.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red and Green
- Material Rubber
Product Information
- Brand Interstate Pneumatics
- MFR # HW44-025T
- Zoro # G504393698
- UPC # 791674000174
- Country of Origin Taiwan, Province of China
- Category Welding Hose
Details
Color | Red and Green |
Material | Rubber |
Description
This twin line welding hose is specially constructed from synthetic rubber for long lasting durability in all oxy-acetylene welding, brazing, soldering and cutting operations. For use with all fuel gases where a flame and oil resistant cover is required. Multi-ventilated pores in hose cover add safety to welding operations which permits dispersion of permeating gases.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADNOR Flow Gauge Regulator, Single Stage, CGA-580, 0 to 50 psi, Use With: Argon, Carbon Dioxide (RAD64003037)
- DYNAFLUX 5 Gallon Defense Coolant (368-DF929-5)
- VICTOR Victor 341-0323-0260 10-Mfa Heating Nozzleheating Nozzle (341-0323-0260)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E6013, 5 lb. (E6013-125-05P)
- INTERSTATE PNEUMATICS 1/4 in. x 100 Ft. Grade T, Twin Gas Welding Hose 200PSI W.P (HW44-100T)
- INTERSTATE PNEUMATICS 1/4 in. x 25 Ft. Grade R, Twin Gas Welding Hose 200 PSI W.P (HW44-025)
- INTERSTATE PNEUMATICS 1/4 in. x 100 Ft. Grade R, Twin Gas Welding Hose 200 PSI W.P (HW44-100)
- INTERSTATE PNEUMATICS 1/4 in. x 50 Ft. Grade T, Twin Gas Welding Hose 200PSI W.P (HW44-050T)
- INTERSTATE PNEUMATICS 1/4 in. x 50 Ft. Grade R, Twin Gas Welding Hose 200 PSI W.P (HW44-050)
- POWERWELD Twin Welding Hose Assembly, 5/16" x 25', Grade T (PW516-25T)
- BLUE DEMON ARGON GAS WELDING HOSE, 1/4 IN X 10 FT, W/INERT GAS FITTING (BDGH-ARG14-10)
- Interstate Pneumatics Welding Hose