Shop All Tire Inflation Kits
Interstate Pneumatics
12 Inch Whipend with 11 Inch Long Straight-In Dual Foot Chuck & Steel Braided Hose
Mfr # TW108LW
Zoro # G804393756
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber & Brass
- Color Multi
Product Information
- Brand Interstate Pneumatics
- MFR # TW108LW
- Zoro # G804393756
- UPC # 99461688094
- Country of Origin China
- Category Tire Inflation Kits
Details
Material | Rubber & Brass |
Color | Multi |
Description
Interstate Pneumatics 12" long, 1/4" Black Steel Braided Rubber Hose Whipend comes with an 11" dual foot straight-in tilt lock chuck. It features an internal shut off valve and is designed to fit both valves on dual wheels making it an ideal tire inflator gauge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEN 8-1/2 in. L High Carbon Steel Assorted Thread Repair File (KE112832)
- WESTWARD Benchtop Battery Charger, Charging, Maintaining, For Batt. Volt.: 12 (473X79)
- BUYERS PRODUCTS 2 Inch Ball Mount With 2 Inch Drop x 8 Inch Long Tube Chrome (1803006)
- DEE ZEE TXB/TB RED SERIES SINGLE FULLSIZE (LOW TEXTURE BLACK) (DZ8170LTB)
- INTERSTATE PNEUMATICS 17 Piece Tire Gauge / Blow Gun / Fitings Kit (TGBCK)
- INTERSTATE PNEUMATICS 12 Inch Whipend with 11 Inch Long Straight-In Dual Foot Chuck (TW108L)
- INTERSTATE PNEUMATICS Heavy Duty Air Tire Inflator for Cars & Trucks 10-120 PSI (TF5000)
- INTERSTATE PNEUMATICS Dual Foot 6 Inch long Tire Inflator Chuck for Truck with 1/4 Inch Black Steel Braided Whipend (TW137W)
- INTERSTATE PNEUMATICS HD Inflator 10-120 PSI w/ 12" Rubber Hose Whipend & 11" Straight-in Dual Foot Tilt-Lock Truck Chuck (TF5108BL)
- INTERSTATE PNEUMATICS 1/4 Inch Straight-in Tapered Chuck Repair Kit (T46RK)
- COILHOSE PNEUMATICS LOCK ON AIR CHUCK (AMCH17)
- Interstate Pneumatics Tire Inflation Kits