Shop All Pneumatic Lubricators
Interstate Pneumatics
1/2 Inch Large Metal Bowl 8oz Lubricator
Mfr # W1280AP
Zoro # G604398173
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Metal
Product Information
- Brand Interstate Pneumatics
- MFR # W1280AP
- Zoro # G604398173
- UPC # 99461695375
- Country of Origin China
- Category Pneumatic Lubricators
Details
Color | Black |
Material | Metal |
Description
Interstate Pneumatics, 1/2" Large Metal Bowl 8oz Lubricator. Air lubricator provides automatic line lubrication to extend air tool life. Lubricator injects air tool oil in line to lubricate your air tools and keep them running smooth. Adjustment knob on top regulates amount of oil distributed. Always install in a line used for air tools only as oil will contaminate paint guns. It can be freely combined with other air source treatment products.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor Mtg Bracket, 2-1/2 In Dia., PK5 (12N981)
- DDS Shaft Seal, 60.32mm I. D., 79.37mm O. D. (60.3279.379.52TC)
- HOWMET AEROSPACE Pull-Up Stud/Anvil, 10-32 (205475)
- SPEEDAIRE Tank, Asme, 20 gal (4TK10)
- INTERSTATE PNEUMATICS 1/4 Inch Mini series- In line Lubricator (WR1220)
- INTERSTATE PNEUMATICS 1/4 Inch Mini Plastic Bowl Lubricator (WR1230-D)
- INTERSTATE PNEUMATICS 3/8 Inch Large Metal Bowl 5oz. Lubricator (W1260AP)
- INTERSTATE PNEUMATICS 3/4 Inch Heavy Duty Metal Bowl 16oz Lubricator - HIGH FLOW (W1285A)
- INTERSTATE PNEUMATICS 3/8 Inch Black Metal Lubricator Body (WR1260)
- SPEEDAIRE Air Line Lubricator, 1/4In, 50 cfm, 250 psi (4ZL68)
- WILKERSON Air Line Lubricator, 110 cfm Max. Flow (L28-03-KL00B)
- Interstate Pneumatics Pneumatic System Components