Shop All Filter, Regulator, Lubricator
Interstate Pneumatics
1 Inch Heavy Duty - Large Metal Bowl Filter HIGH FLOW
Mfr # W1090AP
Zoro # G004402135
product price: $79.65
/ea
Free Shipping & Returns
$79.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
Product Information
- Brand Interstate Pneumatics
- MFR # W1090AP
- Zoro # G004402135
- UPC # 99461695122
- Country of Origin China
- Category Filter, Regulator, Lubricator
Details
Material | Metal |
Color | Black |
Description
Interstate Pneumatics, 1" Heavy Duty – Large Metal Bowl Filter. General purpose filter protects tools and equipment by removing most solid and liquid contaminants. This may include dust, dirt, pipe scale, rust, liquid water and bulk oil. A 40-micron filter element removes the smallest of particles. See-through bowl with metal guard allows easy monitoring of fluid level while protecting unit against impact. Quick-release bowl and quarter-turn drain for easier use. Help prevents costly damage to air tools caused by rust, scale and moisture. Efficiently traps moisture while passing through clean, dry compressed air. Convenient minimum installation time into your compressed air system. Accessories for these filters like Steel bowl kit, 5 & 40 Micron filter, Drain cock, Mounting bracket, sight glass kit, Panel mount nut, Diaphragm & Valve Kit are also available. It can be freely combined with other air source treatment products.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces IKRON HHC04200, Return Line, 25 micron, Outside-In (MF0062312)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (3GD42)
- BESTORQ Aftermarket SCAG 484088 Replacement Belt, 5LK1520 (5LK1520)
- PARKER Coupler Body, Steel, MNPT, 3/8 In. Pipe (14)
- INTERSTATE PNEUMATICS 1/4 Inch Poly Bowl In-Line Filter (WR1020-D)
- INTERSTATE PNEUMATICS CO2 Single Stage regulator with flow meter CGA 320 Inlet (WRFCO2)
- INTERSTATE PNEUMATICS 1/4 Inch Mini Poly Bowl Filter/Regulator/Lubricator Integral Combo (WC1331G)
- INTERSTATE PNEUMATICS 3/8 Inch Filter/Regulator/Lubricator Combo Metal Body (WCR1061G)
- INTERSTATE PNEUMATICS 1/4 Inch MINI - Poly Bowl Filter (W1030)
- INTERSTATE PNEUMATICS 1/4 Inch Standard T Handle Filter/Regulator/Lubricator Integral Combo (WC1341AGP)
- ARO Fltr, 1500Srs, Npt, F35221-311 (F35221-311)
- Interstate Pneumatics Filter, Regulator, Lubricator