Shop All Hole Saw Kits
International Tool Mfg.
ITM Plumber's Hole Saw Kit
Mfr # 275AV04P
Zoro # G305130171
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand International Tool Mfg.
- MFR # 275AV04P
- Zoro # G305130171
- UPC # 703652042755
- Country of Origin United States
- Category Hole Saw Kits
Description
8 pc. Hole saw set contains: one each: 7/8", 1-1/8", 1-3/8", 1-3/4", 2" 2-1/2" one 7/16" hex shank arbor for hole saw sizes 9/16" to 1-3/16" (1/2"-20 thread) one 7/16" hex shank arbor for hole saw sizes 1-1/4" to 6" (5/8"-18 thread) positive rake teeth provides better chip clearance 1 1/2" cutting depth will cut through a 2 x 4 variable pitch teeth reduces friction and heat expanded gullets allow for faster cutting and increased blade life better tooth match for better chip clearance and smoother cutting reinforced tooth flank makes teeth stronger for longer life and resistance to tooth strippage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, SAE, 1-5/8in Size (1EYF7)
- WESTWARD 1.20mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLK0)
- DAVIES Three Prong Clamp Knob, 10-32 Thread Size, 0.76"L, GP Phenolic (3025BB)
- SIOUX TOOLS SNAPON NEEDLE 5 SET OF 12 (2259)
- INTERNATIONAL TOOL MFG. ITM Master Electrician's Hole Saw Kit (275AV08E)
- XTREME BLU-MOL Industrial Bi-Metal Hole Saw Kit, 20 pcs. (D9599)
- MORSE Hole Saw Kit, Saw Sizes 3/4" to 2-1/4" (MHS04P)
- WESTWARD Hole Saw Kit, 9PC (29VX25)
- MORSE Hole Saw Kit, Saw Sizes 3/4" to 4-3/4" (MHS23M)
- MORSE Maintenance Hole Saw Kit 11 pcs. (MHSG100)
- WESTWARD Bi-Metal Hole Saw Electrical Kit, 8 pcs. (29VX18)
- International Tool Mfg. Hole Saw Kits