Shop All Tool Chests & Cabinets
This Product is Discontinued
International Tool Box
Side Half Locker, Shelf, 2 Drawer, Red (Discontinued)
Mfr # N850
Zoro # G7187321
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Red
- Number of Drawers 2
- Locking System Lock
- Tool Storage Type Included Side Tool Chest
Product Information
- Brand International Tool Box
- MFR # N850
- Zoro # G7187321
- UPC # 57189601429
- Country of Origin China
- Category Tool Chests & Cabinets
Details
Item | Side Half Locker,Shelf,2 Drawer,Red |
Color | Red |
Number of Drawers | 2 |
Locking System | Lock |
Tool Storage Type Included | Side Tool Chest |
Description
Side Half Locker,Shelf,2 Drawer,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.