Shop All Tool Chests & Cabinets
This Product is Discontinued
International Tool Box
27"W Starter Cabinet 7 Drawers, 18-3/4"D x 35-7/8"H (Discontinued)
Mfr # VRB2707
Zoro # G7128908
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Aluminum
- Number of Drawers 7
- Width 27"
- Depth 18-3/4"
- Height 35-7/8"
Product Information
- Brand International Tool Box
- MFR # VRB2707
- Zoro # G7128908
- UPC # 57189603461
- Country of Origin Canada
- Category Tool Chests & Cabinets
Dimensions
Width | 27" |
Depth | 18-3/4" |
Height | 35-7/8" |
Details
Item | Starter Cabinet |
Material | Aluminum |
Number of Drawers | 7 |
Features | Full-Extension 100 lb. Rated Ball Bearing Drawer Slides for Smooth Operation and Ease of Use 16-1/4 in. Deep Drawers with a Total Storage Capacity of 8,823 Cubic Inches Keyed Locking System for Added Security of Contents Casters 5 x 1-1/4 in. (2 fixed, 2 Swivel with Toe Locks) Round Side Handle Chromed 17 in Full Width Extruded Aluminum Chromed Trim Drawer High Gloss Scratch Resistant Powder Coat Paint Pre-Cut Drawer Liners and Rubber Top Mat Included |
Finish | Chrome Plated/Gloss Powder Coated |
Locking System | Keyed Lock |
System of Measurement | Inch |
Drawer Slides | Full Extension Ball Bearing |
Load Rating | 100 lb. |
Handle Design | Round |
Storage Capacity | 8823 cu in. |
Series | Tech |
Configuration | (4) 23" W x 1-7/8" H x 16-1/4" D; (2) 23" W x 4-1/8" H x 16-1/4" D; (1) 23" W x 6-1/4" H x 16-1/4" D |
Description
Starter Cabinet,7 Drawer,27 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.