Shop All Hydraulic Control Valves
International Fluid Power
Modular Valves: MFG. No. MRV-03-W-2, 15 GPM, 4500 PSI Max, D03 Modular Relief Valve
Mfr # 223138
Zoro # G003534295
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Spools - Hydraulic Valves 1
- Spool Action Adj. 100-3000 PSI for "A" & "B" ports
- Max. Flow - Hydraulic Valves 15
- Max. Pressure - Hydraulic Valves 3000 PSI
- Weight 5.65 lbs
Product Information
- Brand International Fluid Power
- MFR # 223138
- Zoro # G003534295
- UPC # 615986057261
- Country of Origin United States
- Category Hydraulic Control Valves
Details
Number of Spools - Hydraulic Valves | 1 |
Spool Action | Adj. 100-3000 PSI for "A" & "B" ports |
Max. Flow - Hydraulic Valves | 15 |
Max. Pressure - Hydraulic Valves | 3000 PSI |
Weight | 5.65 lbs |
Description
D03 mod relief 100-3000 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Body, (F)NPT, 1/4, Aluminum (30E604)
- ORS Deep Groove Ball Bearing, 20mm Bore52mm (6304 2RS NR C3 G93)
- WEG Air Compressor Motor, 5 HP, Frame 56H (12882730)
- SPRAYON High Performance Wet Lubricant, 9.25 Oz. (SC0727000)
- STAUFF Flow Control Valve 1 1/4" NPT (118353)
- BAILEY D05 Solenoid Operated Control Valve:12VDC, 4-way 3 pos. tandem center (229317)
- CHIEF Control Valve, 21 GPM, 1 Spool (220994)
- PARKER Colorflow Needle Valve, Brass, 1/2-14, 15 GPM (N800B)
- PARKER Flow Control Valve, 3000 psi, #8 SAE (PCM820S)
- BUYERS PRODUCTS 1 Spool Directional Control Valve 3-Way Spring Center (HV13AGOOD0)
- VICKERS 5000Psi 120V-Ac Hydraulic Directional Control Valve (02-127999 DG5S-8-2A-E-M-FW-B5-30)
- International Fluid Power Hydraulic Control Valves