Shop All Coveralls & Overalls
This Product is Discontinued
International Enviroguard
Xl, White, Zipper (Discontinued)
Mfr # W2407-XL
Zoro # G0041301
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size Xl
- Color Blue
- Material Microporous Laminate
- Fabric Weight 2.25 oz
- Inseam 29 1/2 in
Product Information
- Brand International Enviroguard
- MFR # W2407-XL
- Zoro # G0041301
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | Xl |
Fits Chest Size | 53 in |
Disposable Clothing Size | XL |
Fits Waist Size | 53 in |
Named Size | XL |
Description
Coveralls, Ankle Closure Elastic, Attached Hood Yes, Closure Features Storm Flap, Closure Type Zipper, Color Blue, Coverall Style Hooded Coverall, Cuff Style Elastic, Features Roomy, Seamless Shoulder area Resists Tears and Provides More Protection in Key Exposure area, Wider, Gusseted Crotch Gives Wearer More Room to Move in all Directions without Ripping Fabric, Flame Resistance and Retardance Ratings CPSC 1610, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.