Shop All Disposable Shirts and Jackets
International Enviroguard
SMS Long Sleeve Shirt, 3XL, Wht, PK30, 3XL, 30 , White, SMS, Snap
Mfr # 2201
Zoro # G8834712
product price: $91.89
/pk 30, $3.06/ea
Free Shipping & Returns
$91.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Material SMS
- Closure Type Snap
- Cuff Style Open
- Series SMS
Product Information
- Brand International Enviroguard
- MFR # 2201
- Zoro # G8834712
- UPC # 813383011507
- Country of Origin China
- Category Disposable Shirts and Jackets
Dimensions
Size | 3XL |
Sleeve Length Type | Long |
Named Size | 4XL |
Details
Item | SMS Long Sleeve Shirt,3XL,Wht,PK30 |
Material | SMS |
Closure Type | Snap |
Cuff Style | Open |
Series | SMS |
Seam Style | Serged |
Color | White |
Standards | ASTM D5034, ASTM D5733 |
Features | Avoid Heat Stress, Breathable to Keep Users Cool, Protection From Light Liquid Splashes, Sprays |
Reduced Spray | Yes |
Material Performance | Medium Duty |
Garment Style | Shirt |
Collar Style | Plain |
Brand and Series | SMS |
Neck Style | Collar |
Spray Tight | Yes |
Description
SMS Long Sleeve Shirt,3XL,Wht,PK30, Closure Type Snap, Collar Style Plain, Color White, Cuff Style Open, Material SMS, Named Size 4XL, Neck Style Collar, Reduced Spray Yes, Seam Style Serged, Series SMS, Sleeve Length Type Long, Spray Tight Yes, Standards ASTM D5034, ASTM D5733, Package Quantity 30
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Adhesive, White, Nitrogen, PK5, 91997-PK (91997-PK)
- SAFTCART Short Cylinder Stand, 18" W x36" H, 14 lb. (260-1S)
- PIONEER Hi-Vis Heated Insulated Safety Vest, 100% Waterproof, Hi-Vis Yellow, XL (V1210260U-XL)
- TINGLEY Webdri Rain, Bib, Overall, Unrated, Yellow, 2XL (O31107)
- DUPONT Disposable Shirt , 2XL , White , Polyolefin , Snap Front (TY303SWH2X0050VP)
- DUPONT Disposable Shirt , 4Xl , White , Polyolefin , Snap Front (TY303SWH4X005000)
- DUPONT Disposable Shirt , L , White , Polyolefin , Snap Front (TY303SWHLG005000)
- CELLUCAP Polypropylene Hook-and-Loop (6512HLM)
- DUPONT Disposable Collared Shirt , L , White , Polyolefin , Snap Front (TY303SWHLG0012G1)
- DUPONT Disposable Collared Shirt , 2XL , White , Polyolefin , Snap Front (TY303SWH2X0012G1)
- DUPONT Disposable Collared Shirt , Xl , White , Polyolefin , Snap Front (TY303SWHXL0012G1)
- International Enviroguard Disposable Shirts and Jackets