Shop All Disposable Suits & Coveralls
International Enviroguard
SMS Coverall w Hood, M, White, PK25, M, 25 PK, White, SMS, Zipper
Mfr # 2225
Zoro # G8488842
product price: $68.49
/pk 25, $2.74/ea
$68.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material SMS
- Color White
- Closure Type Zipper
- Features Elastic Back Stretches with User for More Comfort and Better Tear Resistance, Wider, Gusseted Crotch Gives Wearer More Room to Move in all Directions without Ripping Fabric
- Coverall Style Hooded Coverall
Product Information
- Brand International Enviroguard
- MFR # 2225
- Zoro # G8488842
- UPC # 813383011798
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Fits Waist Size | 32 in to 34 in |
Fits Chest Size | 36 in to 39 in |
Chest Size - Maximum | 39 in |
Waist Size - Maximum | 34 in |
Waist Size - Minimum | 32 in |
Height - Minimum | 62 in |
Chest Size - Minimum | 36 in |
Height - Maximum | 67 in |
Named Size | M |
Description
SMS Coverall w Hood,M,White,PK25, Ankle Closure Elastic, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Full, Chest Size - Maximum 39 in, Chest Size - Minimum 36 in, Closure Features Storm Flap, Closure Type Zipper, Color White, Cuff Style Elastic, Features Elastic Back Stretches with User for More Comfort and Better Tear Resistance, Wider, Gusseted Crotch Gives Wearer More Room to Move in all Directions without Ripping Fabric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME PLUS 48 in. Round Red Driveway Marker (HD0118)
- BDG Split Cowhide Welding Mitt, PR, Universal PR (60-1-7805P)
- NOTRAX 5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0035BL)
- ACE Rubber Boot, Men's, 12, Mid-Calf, Black, PR, Footwear Width: D (885999105178)
- INTERNATIONAL ENVIROGUARD Chemical Splash Coverall, S, Yellow, PK6, S, 6 PK, Yellow (7012YT)
- INTERNATIONAL ENVIROGUARD Hooded Chemical Resistant Coveralls, 6 PK, Gray, Non-Woven Laminate, Zipper (7215GT-XL)
- INTERNATIONAL ENVIROGUARD Disposable Coveralls, 3XL, 25 PK, White, Microporous Fabric, Zipper (8012-3XL)
- INTERNATIONAL ENVIROGUARD SMS Coverall w Hood, Boot, 2XL, White, PK25, 2XL, 25 PK, White, SMS, Zipper (2229)
- INTERNATIONAL ENVIROGUARD Hooded Chemical Resistant Coveralls, 12 PK, Yellow, Non-Woven Laminate, Zipper (7019YS-L)
- INTERNATIONAL ENVIROGUARD Coverall, Elastic Wrist/4XL, White, PK25 (8112)
- KEYSTONE SAFETY Hooded Disposable Coveralls, L, 25 PK, White, KeyGuard(R), Zipper (CVL-KG-HE-LRG)
- International Enviroguard Workwear and Protective Clothing