Shop All Disposable Suits & Coveralls
International Enviroguard
SMS Coverall, M, White, PK25, M, 25 PK, White, SMS, Storm Flap
Mfr # 2223
Zoro # G8488772
product price: $67.19
/pk 25, $2.69/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color White
- Material SMS
- Closure Type Zipper
- Seam Style Serged
Product Information
- Brand International Enviroguard
- MFR # 2223
- Zoro # G8488772
- UPC # 813383011668
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | M |
Fits Chest Size | 36 in to 39 in |
Fits Waist Size | 32 in to 34 in |
Minimum Height | 62 in |
Maximum Height | 67 in |
Chest Size - Maximum | 39 in |
Waist Size - Maximum | 34 in |
Height - Maximum | 67 in |
Waist Size - Minimum | 32 in |
Chest Size - Minimum | 36 in |
Height - Minimum | 62 in |
Named Size | M |
Description
SMS Coverall,M,White,PK25, Ankle Closure Elastic, Attached Glove Style Not Included, Attached Hood No, Breathable Back Style Full, Chest Size - Maximum 39 in, Chest Size - Minimum 36 in, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color White, Cuff Style Elastic, Features Elastic Back Stretches with User for More Comfort and Better Tear Resistance, Wider, Gusseted Crotch Gives Wearer More Room to Move in all Directions without Ripping Fabric
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT SAFETY TRADER Glove Grey Slip OnOff Cuff (GTR-17YBRL)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, White/Gray, L, PR (2UUG2)
- NAPCO Receiver, White, For Gemini Panels (GEM-RECV-XP8)
- HEXARMOR Disposable Earplug, Refill Box, PK300 (18-13003)
- INTERNATIONAL ENVIROGUARD Coverall, XL, Navy Blue, PK25, XL, 25 PK, Blue (N2012)
- INTERNATIONAL ENVIROGUARD Sterile Coverall, S, White, PK25, S, 25 PK, White, Non-Woven Laminate, Zipper (CE11013CIS)
- INTERNATIONAL ENVIROGUARD Disposable Coveralls, 25 PK, White, Microporous Fabric, Zipper (8012-4XL)
- INTERNATIONAL ENVIROGUARD Coverall, w/Hood, Boot, XL, White, PK25 (8119)
- INTERNATIONAL ENVIROGUARD Hooded Disposable Coveralls, 25 PK, White, Microporous Fabric, Zipper (CE8019CI-M)
- INTERNATIONAL ENVIROGUARD Coverall, Ankle, L, White, PK25, L, 25 PK, White (2013)
- DUPONT Pirelli Valve, Gray, PVC (9909000000000100)
- International Enviroguard Disposable Suits & Coveralls