Shop All Disposable Suits & Coveralls
International Enviroguard
SMS Coverall, 2XL, White, PK25, 2XL, 25 PK, White, SMS, Zipper
Mfr # 2222
Zoro # G8834959
product price: $67.99
/pk 25, $2.72/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color White
- Material SMS
- Closure Type Zipper
- Features Three-Layer SMS is Lightweight and Breathable, Wider, Gusseted Crotch Gives Wearer More Room to Move in all Directions without Ripping Fabric
Product Information
- Brand International Enviroguard
- MFR # 2222
- Zoro # G8834959
- UPC # 813383011545
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | 2XL |
Fits Chest Size | 45 in to 48 in |
Fits Waist Size | 44 in to 46 in |
Maximum Height | 76 in |
Minimum Height | 72 in |
Named Size | 2XL |
Chest Size - Minimum | 45 in |
Chest Size - Maximum | 48 in |
Waist Size - Maximum | 46 in |
Height - Minimum | 72 in |
Waist Size - Minimum | 44 in |
Height - Maximum | 76 in |
Description
SMS Coverall,2XL,White,PK25, Ankle Closure Open, Attached Glove Style Not Included, Attached Hood No, Breathable Back Style Full, Chest Size - Maximum 48 in, Chest Size - Minimum 45 in, Closure Features Zipper with Storm Flap, Closure Type Zipper, Color White, Cuff Style Elastic, Features Three-Layer SMS is Lightweight and Breathable, Wider, Gusseted Crotch Gives Wearer More Room to Move in all Directions without Ripping Fabric, Hazard Type Non-Hazardous Dry Particulates, Height - Maximum 76 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETRACTA-BELT Warehouse Barrier, 20ft Black/Yellow Belt (WH412YW20-BYD-HC)
- MILWAUKEE TOOL M12 TOUGHSHELL Men's Heated Jacket Kit, Includes: Battery/Charger, Black, 2XL (204B-212X)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/White, 2XL, PR (19L449)
- RADIANS Nitrile Hi-Vis Impact Coated Gloves, Palm Coverage, Black/Yellow, XL, PR (RWG21TXL)
- INTERNATIONAL ENVIROGUARD Disposable Coveralls, 2XL, 25 PK, White, Laminated Nonwoven, Zipper (W2502-2XL)
- INTERNATIONAL ENVIROGUARD SMS Coverall w Hood, L, White, PK25, L, 25 PK, White, SMS, Zipper (2225)
- INTERNATIONAL ENVIROGUARD SMS Coverall, Elastic Wrist, M, White, PK25, M, 25 PK, White, SMS, Zipper (2222)
- INTERNATIONAL ENVIROGUARD Coverall with hood, 2XL, Blue, PK25, 2XL, 25 PK, Blue, SMS, Zipper (2225B)
- INTERNATIONAL ENVIROGUARD Coverall, w/Attached Hood, 2XL, White, PK25 (8115)
- INTERNATIONAL ENVIROGUARD SMS Coverall w Hood, Boot, XL, White, PK25, XL, 25 PK, White, SMS, Zipper (2229)
- DUPONT Hooded Chemical Resistant Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY122SWHMD0025NF)
- International Enviroguard Disposable Clothing