Shop All Disposable Sleeves
International Enviroguard
Sleeves, 18 In. L, Yellow, PK200
Mfr # 7065YT
Zoro # G3556971
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Material ChemSplash(R) 1
- Size Universal
- Overall Length 18 in
- Seam Style Serged
Product Information
- Brand International Enviroguard
- MFR # 7065YT
- Zoro # G3556971
- Country of Origin Viet Nam
- Category Disposable Sleeves
Dimensions
Size | Universal |
Overall Length | 18 in |
Details
Item | Chemical Resistant Sleeves |
Color | Yellow |
Material | ChemSplash(R) 1 |
Seam Style | Serged |
Thickness | 15 mil |
Cuff Style | Elastic |
Closure Type | Elastic |
Sleeves Primary Material | CHEMSPLASH 1 (R) |
Resistant To | Chemicals |
Series | ChemSplash(R) 1 |
Standards | ASTM E96, ASTM F1670, EN 1146, EN 1149-1, EN 374-3, EN 530, EN 863, ISO 13934-1, ISO 13938-1, ISO 6530/EN 368, ISO 811, ISO 9073-4 |
Features | Elastic Closures, High Moisture Vapor Transfer |
Wrist Closure | Elastic |
Anti-Static | Yes |
Garment Style | Sleeve |
Sterile/Non-Sterile | Non-Sterile |
Packaging | Bulk |
Shoulder Closure | Elastic |
Description
Chemical Resistant Sleeves, Color Yellow, Material ChemSplash(R) 1, Overall Length 18 in, Packaging Bulk, Seam Style Serged, Series ChemSplash(R) 1, Sleeves Primary Material CHEMSPLASH 1 (R), Standards ASTM E96, ASTM F1670, EN 1146, EN 1149-1, EN 374-3, EN 530, EN 863, ISO 13934-1, ISO 13938-1, ISO 6530/EN 368, ISO 811, ISO 9073-4, Thickness 15 mil, Shoulder Closure Elastic, Wrist Closure Elastic, Anti-Static Yes, Features Elastic Closures, High Moisture Vapor Transfer, Garment Style Sleeve
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID MultiMaster 18 oz Double Palm Gloves with Gauntlet Cuff, 12PK (64G)
- BDG HPPE Cut Resistant Sandy Nitrile Palm, Size X4L (13) (99-1-9629-13)
- KLEENGUARD Disposable Coveralls, Xl, 25 PK, White, KleenGuard(TM) A45, Zipper (41494)
- RADIANS Radians FRS-001 VolCore(TM) Long Sleeve Button Down FR Shirt (FRS-001N-2X)
- INTERNATIONAL ENVIROGUARD GammaGuard® CE, Sterile Sleeves, Serged Seam, 21-1/2 In, PK200 (CE11065CIS)
- INTERNATIONAL ENVIROGUARD Sleeves, 18 In. L, Yellow, PK200 (7065YS)
- INTERNATIONAL ENVIROGUARD MicroGuard MP®, Microporous Sleeves, 18" Length, L, PK200 (8065)
- ERGODYNE Protective Sleeve, Polyester/Spandex, L (6690)
- MAGID EconoWear 18 Microporous Sleeves (SL9MCP)
- ERGODYNE Ergodyne® Chill-Its® 6690 Cooling Arm Sleeves, Lime, M, 12283 (12283)
- CELLUCAP Disp Sleeves, PP, 18 in, White, PK200 (1804)
- International Enviroguard Workwear and Protective Clothing