Shop All Disposable Shoe Covers
International Enviroguard
Shoe Cover, Blue, XL, PK300
Mfr # 3703B
Zoro # G202595851
$74.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material CPE
- Size XL
- Named Size XL
- Color Blue
- Closure Type Elastic
Product Information
- Brand International Enviroguard
- MFR # 3703B
- Zoro # G202595851
- UPC # 813383017813
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Size | XL |
Named Size | XL |
Shoe Size Maximum | 16 |
Shoe Size Minimum | 12 |
Overall Height | 9 in |
Shoe and Boot Cover Size | 12 |
Fits Shoe Size | 10 to 13 |
Shoe and Boot Cover Height Range | Ankle |
Description
Blue Shoe Cover, Size XL, Anti-Static No, Closure Type Elastic, Color Blue, FDA Compliant No, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Includes Slip Resistant Sole Yes, Liquid Dispersal Type Splash, Material CPE, Metal Detectable No, Named Size XL, Overall Height 9 in, Packaging Bulk, Product Type Shoe Cover, Seam Style Heat-Sealed, Series FirmGrip, Sole Material CPE, Sterility Assurance Level Not Applicable, Sterilization Status Non-Sterile, Waterproof Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Frisco Contrast Hi-Vis Vest, L (US381)
- 3M PROTECTA Self Retracting Lifeline, 20 ft., Red (3100431)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, 2XL, Orange/Yellow, Spandex, Neoprene (EXO-HZA-06-XXL)
- DUPONT Tyvek 400 Shirt (TY303SWH2X0050VP)
- INTERNATIONAL ENVIROGUARD MicroGuard MP®, Microporous Shoe Cover, Shoe Covers, L, White, PK400 (8101)
- INTERNATIONAL ENVIROGUARD Shoe Cover, White, XL, PK1000 (3602)
- INTERNATIONAL ENVIROGUARD Shoe Cover, White, Universal, PK300 (3607)
- INTERNATIONAL ENVIROGUARD Shoe Cover, Blue, XL, PK300 (V3200-XL)
- INTERNATIONAL ENVIROGUARD Antiskid shoe cover, Universal, Blue, PK300 (V3100)
- INTERNATIONAL ENVIROGUARD Boot Cover, 17", Vinyl Sole, XL, White, PK200 (8106)
- KEYSTONE SAFETY Shoe Covers, XL, Blue, Polypropylene, PK300 (SC-NWI-NS-XL-BLUE)
- International Enviroguard Workwear and Protective Clothing