Shop All Disposable Suits & Coveralls
International Enviroguard
Hooded Disposable Coveralls, 25 PK, White, Fabric, Zipper
Mfr # 8015-XL
Zoro # G3055744
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seam Style Serged
- Coverall Style Hooded Coverall
- Standards ASTM D2261-1996, ASTM F2299, FZ/T 01001-1991, FZ/T 01004-1991, GB/T 12074-1991, GB/T 3923.1-1997, GB/T 4744-1997, GB/T 5455-1997
- Closure Type Zipper
- Inseam 29 1/2 in
Product Information
- Brand International Enviroguard
- MFR # 8015-XL
- Zoro # G3055744
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 42 in to 45 in |
Fits Waist Size | 40 in to 42 in |
Height - Maximum | 75 in |
Waist Size - Maximum | 42 in |
Named Size | XL |
Chest Size - Maximum | 42 in |
Waist Size - Minimum | 40 in |
Chest Size - Minimum | 42 in |
Height - Minimum | 67 in |
Description
Hooded Disposable Coveralls, Ankle Closure Elastic, Attached Glove Style Not Included, Attached Hood Yes, Chest Size - Maximum 42 in, Chest Size - Minimum 42 in, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, Features Roomy, Seamless Shoulder area Resists Tears and Provides More Protection in Key Exposure area, Wider, Gusseted Crotch Gives Wearer More Room to Move in all Directions without Ripping Fabric
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, White (CE412W/XXL)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161522)
- SAS SAFETY SAS Safety 7600-95 Peel-off Lens Cover Opti-fit (SAS-7600-95)
- MECHANIX WEAR Mechanics Impact Gloves, S, Black/Gray, Trek Dry(R)/TPR (MPC-58-008)
- INTERNATIONAL ENVIROGUARD Hooded Disposable Coveralls, 25 PK, White, Fabric, Zipper (8015-L)
- INTERNATIONAL ENVIROGUARD Hooded Disposable Coveralls, 25 PK, White, Fabric, Zipper (8015-4XL)
- INTERNATIONAL ENVIROGUARD Hooded Disposable Coveralls, 3XL, 25 PK, White, Fabric, Zipper (8015-3XL)
- INTERNATIONAL ENVIROGUARD Collared Chemical Resistant Coveralls, 2XL, 12 PK, Yellow, Non-Woven Laminate, Zipper (7012YS-2XL)
- INTERNATIONAL ENVIROGUARD Sterile Coverall, 25 PK, White, Proprietary Laminated Nonwoven, Zipper (CE11019CIS)
- INTERNATIONAL ENVIROGUARD SMS Coverall w Hood, L, White, PK25, L, 25 PK, White, SMS, Zipper (2225)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC122SYL3X001200)
- International Enviroguard Disposable Suits & Coveralls