Shop All Disposable Suits & Coveralls
International Enviroguard
Hooded Chemical Resistant Coveralls, 6 PK, Gray, Non-Woven Laminate, Zipper
Mfr # 7219GT-L
Zoro # G3561731
product price: $256.99
/pk 6, $42.83/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seam Style Taped
- Material Non-Woven Laminate
- Standards ASTM D5034:2001, ASTM D5587:2003
- Inseam 29 in
- Coverall Style Hooded Coverall
Product Information
- Brand International Enviroguard
- MFR # 7219GT-L
- Zoro # G3561731
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 39 in to 42 in |
Fits Waist Size | 36 in to 38 in |
Waist Size - Maximum | 38 in |
Height - Minimum | 65 in |
Height - Maximum | 70 in |
Chest Size - Maximum | 42 in |
Waist Size - Minimum | 36 in |
Chest Size - Minimum | 39 in |
Named Size | L |
Description
Hooded Chemical Resistant Coveralls, Ankle Closure Attached Boots, Attached Glove Style Not Included, Attached Hood Yes, Chest Size - Maximum 42 in, Chest Size - Minimum 39 in, Closure Features Storm Flap, Closure Type Zipper, Color Gray, Coverall Style Hooded Coverall, Cuff Style Elastic, Features Clean-Ups and Chemical Loading Operations as Well as Those Working in General Chemical and Petro-Chemical Environments, Hazard Type Hazardous Dry Particulates, Hazardous Liquids
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWEAR Headgear Visor Holder with Ratchet Adjustment Black (3942)
- PFANNER Protos Integral ARBORIST Helmet - Blue and Yellow (22116)
- LABELMASTER Flammable Liquid Placard 1866, PK25 (ZEZ21866)
- LYLE Notice Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U5-1139-RA_14X10 (U5-1139-RA_14X10)
- INTERNATIONAL ENVIROGUARD Coverall w Attached Hood, XL, White, PK25, XL, 25 PK, White, Zipper (8115)
- INTERNATIONAL ENVIROGUARD Hooded Chemical Resistant Coveralls, 12 PK, Yellow, Non-Woven Laminate, Zipper (7015YS-L)
- INTERNATIONAL ENVIROGUARD SMS Coverall, M, White, PK25, M, 25 PK, White, SMS, Storm Flap (2223)
- INTERNATIONAL ENVIROGUARD Hooded Disposable Coveralls, 25 PK, White, Fabric, Zipper (8015-4XL)
- INTERNATIONAL ENVIROGUARD Coverall, Ankle, L, White, PK25, L, 25 PK, White (2013)
- INTERNATIONAL ENVIROGUARD SMS Coverall, 2XL, White, PK25, 2XL, 25 PK, White, SMS, Zipper (2222)
- KLEENGUARD A40 Coveralls - Zipper Front, Elastic Wrists, Ankles, Hood & Boots, XL, 25 PK, White (KCC44334)
- International Enviroguard Disposable Suits & Coveralls