Shop All Disposable Suits & Coveralls
International Enviroguard
Hooded Chemical Resistant Coveralls, 6 PK, Gray, Non-Woven Laminate, Zipper
Mfr # 7215GT-2XL
Zoro # G3561695
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM D5034:2001, ASTM D5587:2003
- Closure Type Zipper
- Features Clean-Ups and Chemical Loading Operations as Well as Those Working in General Chemical and Petro-Chemical Environments
- Fabric Weight 2.1 oz
- Seam Style Taped
Product Information
- Brand International Enviroguard
- MFR # 7215GT-2XL
- Zoro # G3561695
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 45 in to 48 in |
Fits Waist Size | 44 in to 46 in |
Chest Size - Minimum | 45 in |
Chest Size - Maximum | 48 in |
Height - Minimum | 72 in |
Height - Maximum | 76 in |
Waist Size - Maximum | 46 in |
Named Size | 2XL |
Waist Size - Minimum | 44 in |
Description
Hooded Chemical Resistant Coveralls, Ankle Closure Open, Attached Glove Style Not Included, Attached Hood Yes, Chest Size - Maximum 48 in, Chest Size - Minimum 45 in, Closure Features Storm Flap, Closure Type Zipper, Color Gray, Coverall Style Hooded Coverall, Cuff Style Elastic, Features Clean-Ups and Chemical Loading Operations as Well as Those Working in General Chemical and Petro-Chemical Environments, Gas Tight Yes, Hazard Type Hazardous Dry Particulates, Hazardous Liquids
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Side Leather Palm Sewn W Kevlar Xl, PK12 (16010XL)
- AIR SYSTEMS INTL Red Led, High CO (MONC004)
- NORTHMON SAFETY Hi Vis Short Sleeve Mesh Safety Vest - ANSI Class 3 - 2XL (NM-SV-102-YW-2XL)
- 3M Single Crown Headgear for Faceshield, Thermoplastic, Dielectric Protection, Ratchet, Blue (82501-00000)
- INTERNATIONAL ENVIROGUARD Hooded Chemical Resistant Coveralls, 6 PK, Gray, Non-Woven Laminate, Zipper (7215GT-L)
- INTERNATIONAL ENVIROGUARD Hooded Chemical Resistant Coveralls, 6 PK, Gray, Non-Woven Laminate, Zipper (7215GT-XL)
- INTERNATIONAL ENVIROGUARD Collared Chemical Resistant Coveralls, M, 6 PK, Gray, Non-Woven Laminate, Zipper (7213GT-M)
- INTERNATIONAL ENVIROGUARD Coverall, Elastic Wrist & 2XL, White, PK25, 2XL, 25 PK, White, Zipper (8112)
- INTERNATIONAL ENVIROGUARD Sterile Coverall, 25 PK, White, Proprietary Laminated Nonwoven, Zipper (CE11019CIS)
- INTERNATIONAL ENVIROGUARD SMS Coverall, L, White, PK25, L, 25 PK, White, SMS, Zipper (2223)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTK2)
- International Enviroguard Workwear and Protective Clothing