Shop All Disposable Suits & Coveralls
International Enviroguard
Hooded Chemical Resistant Coveralls, 3XL, 12 PK, Yellow, Non-Woven Laminate, Zipper
Mfr # 7015YS-3XL
Zoro # G3549515
product price: $67.95
/pk 12, $5.66/ea
$67.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Features Roomy, Seamless Shoulder area Resists Tears and Provides More Protection in Key Exposure area, Wider, Gusseted Crotch Gives Wearer More Room to Move in all Directions without Ripping Fabric
- Coverall Style Hooded Coverall
- Standards ASTM E96, EN 1146, EN 1149-1, EN 374-3, EN 530, EN 863, ISO 13934-1, ISO 13938-1, ISO 811, ISO 9073-4
- Material Non-Woven Laminate
Product Information
- Brand International Enviroguard
- MFR # 7015YS-3XL
- Zoro # G3549515
- UPC # 813383013280
- Country of Origin Viet Nam
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 48 in to 51 in |
Fits Waist Size | 48 in to 50 in |
Chest Size - Maximum | 51 in |
Waist Size - Maximum | 50 in |
Height - Minimum | 74 in |
Waist Size - Minimum | 48 in |
Height - Maximum | 77 in |
Chest Size - Minimum | 48 in |
Named Size | 3XL |
Description
Hooded Chemical Resistant Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Full, Chest Size - Maximum 51 in, Chest Size - Minimum 48 in, Closure Features Zipper, Closure Type Zipper, Color Yellow, Coverall Style Hooded Coverall, Cuff Style Elastic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT FR Durastretch Work Shirt, Size XLT (10039161)
- PORTWEST Hi-Vis Contrast Rain Jacket, XL (US366)
- PANDUIT Thermal Transfer Label, 1x1.6, PK2500 (S100X160YAJ)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 472W34 (472W34)
- INTERNATIONAL ENVIROGUARD Hooded Chemical Resistant Coveralls, 12 PK, Yellow, Non-Woven Laminate, Zipper (7015YS-2XL)
- INTERNATIONAL ENVIROGUARD Hooded Chemical Resistant Coveralls, 12 PK, Yellow, Non-Woven Laminate, Zipper (7015YS-L)
- INTERNATIONAL ENVIROGUARD Hooded Chemical Resistant Coveralls, XL, 12 PK, Yellow, Non-Woven Laminate, Zipper (7015YS-XL)
- INTERNATIONAL ENVIROGUARD Coverall, w/Attached Hood, 2XL, White, PK25 (8115)
- INTERNATIONAL ENVIROGUARD Chem Splash Coverall w Hood, S, Yel, PK6, S, 6 PK, Yellow (7019YT)
- INTERNATIONAL ENVIROGUARD SMS Coverall, Elastic Wrist, XL, White, PK25, XL, 25 PK, White, SMS, Zipper (2222)
- LAKELAND Hooded Chemical Resistant Coveralls, Gray, Pyrolon CRFR, Zipper (LS51130-XL)
- International Enviroguard Disposable Clothing