Shop All Disposable Suits & Coveralls
International Enviroguard
Disposable Coveralls, 2XL, 25 PK, White, Laminated Nonwoven, Zipper
Mfr # W2502-2XL
Zoro # G0567749
product price: $330.99
/pk 25, $13.24/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Level of Protection Liquid Tight
- Color White
- Series ViroGuard 2 W2502
- Cuff Style Elastic
Product Information
- Brand International Enviroguard
- MFR # W2502-2XL
- Zoro # G0567749
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | 2XL |
Fits Waist Size | 44 in to 46 in |
Disposable Clothing Size | 2XL |
Fits Chest Size | 45 in to 48 in |
Minimum Chest Size | 45 in |
Maximum Chest Size | 48 in |
Maximum Waist Size | 46 in |
Minimum Waist Size | 46 in |
Maximum Height | 76 in |
Minimum Height | 72 in |
Height - Maximum | 76 in |
Chest Size - Maximum | 48 in |
Waist Size - Maximum | 46 in |
Named Size | 2XL |
Chest Size - Minimum | 45 in |
Waist Size - Minimum | 46 in |
Height - Minimum | 72 in |
Description
Disposable Coveralls, Ankle Closure Elastic, Attached Glove Style Not Included, Attached Hood No, Chest Size - Maximum 48 in, Chest Size - Minimum 45 in, Closure Features Storm Flap, Closure Type Zipper, Collar Style Mandarin, Color White, Coverall Style Collared Coverall, Cuff Style Elastic, Features Double-Sided Tape Around Wrists Helps Keeps Gloves in Place During Donning, Storm Flap Over Zipper Adds an Extra Layer of Protection, Thumb and Middle Finger Loops Keep Sleeves in Place
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS 3XL High Visibility Vest, Silver (SV4GM3X)
- JUSTRITE Warning Label, 12 In. H, 10 In. W (29002)
- BULLARD Headband, For CC20 Series (20RT)
- MOLDEX N95 Disposable Respirator, Exhalation Valve, 2300 Series, Molded, Dual Headstrap, M/L, Pack of 10 (2300N95)
- INTERNATIONAL ENVIROGUARD Disposable Coveralls, 25 PK, White, Laminated Nonwoven, Zipper (W2502-XL)
- INTERNATIONAL ENVIROGUARD SMS Coverall with hood, 2XL, White, PK25, 2XL, 25 PK, White, SMS, Zipper (2225)
- INTERNATIONAL ENVIROGUARD White Coverall, Boot Only, S, PK25, S, 25 PK, White, Laminated Nonwoven, Zipper (W2502)
- INTERNATIONAL ENVIROGUARD SMS Coverall, XL, White, PK25, XL, 25 PK, White, SMS, Zipper (2223)
- INTERNATIONAL ENVIROGUARD Coverall with Hood and Boot, XL, Blue, PK25, XL, 25 PK, Blue (N2019)
- INTERNATIONAL ENVIROGUARD Collared Chemical Resistant Coveralls, 2XL, 12 PK, Yellow, Non-Woven Laminate, Zipper (7012YS-2XL)
- DUPONT Tyvek 400 Hooded Disposable Coveralls, Medium, Zipper, Elastic Wrist, Elastic Ankle, White, 25 Pack (TY127SWHMD002500)
- International Enviroguard Disposable Clothing