Shop All Disposable Suits & Coveralls
International Enviroguard
Coverall w Hood, Boot, 3XL, Blue, PK25, 3XL, 25 PK, Blue, SMS, Zipper
Mfr # 2229B
Zoro # G8835150
product price: $79.65
/pk 25, $3.19/ea
Free Shipping & Returns
$79.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Blue
- Material SMS
- Closure Type Zipper
- Cuff Style Elastic
Product Information
- Brand International Enviroguard
- MFR # 2229B
- Zoro # G8835150
- UPC # 813383012078
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | 3XL |
Fits Waist Size | 48 in to 50 in |
Fits Chest Size | 48 in to 51 in |
Minimum Height | 74 in |
Maximum Height | 77 in |
Height - Maximum | 77 in |
Waist Size - Maximum | 50 in |
Named Size | 3XL |
Height - Minimum | 74 in |
Chest Size - Maximum | 51 in |
Chest Size - Minimum | 48 in |
Waist Size - Minimum | 48 in |
Description
Coverall w Hood,Boot,3XL,Blue,PK25, Ankle Closure Attached Boots, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Full, Chest Size - Maximum 51 in, Chest Size - Minimum 48 in, Closure Features Storm Flap, Closure Type Zipper, Color Blue, Cuff Style Elastic, Features Elastic Back Stretches with User for More Comfort and Better Tear Resistance, Wider, Gusseted Crotch Gives Wearer More Room to Move in all Directions without Ripping Fabric
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Solid/Mesh Safety Vest (SV6GS)
- TINGLEY Safetyflex 17 Mil FR PVC Bib Rain Pants (O41008.LG)
- MILWAUKEE TOOL Knit Gloves, Finished, Size XL (48-73-7023)
- MAGID PPD520 HighVisibility Nitrix Coated Padded Palm Work Glove Cut Level A5 (PPD520-9)
- INTERNATIONAL ENVIROGUARD Hooded Chemical Resistant Coveralls, XL, 12 PK, Yellow, Non-Woven Laminate, Zipper (7015YS-XL)
- INTERNATIONAL ENVIROGUARD Coverall, Body Filter, Elastic, PK25, 4Xl, 25 PK, White, Laminated Nonwoven, Zipper (4012-4XL)
- INTERNATIONAL ENVIROGUARD Coverall w Attached Hood, 5XL, White, PK25, 5XL, 25 PK, White, Zipper (8115)
- INTERNATIONAL ENVIROGUARD SMS Coverall w Hood, L, White, PK25, L, 25 PK, White, SMS, Zipper (2225)
- INTERNATIONAL ENVIROGUARD Hooded Chemical Resistant Coveralls, 12 PK, Yellow, Non-Woven Laminate, Zipper (7015YS-2XL)
- INTERNATIONAL ENVIROGUARD Chem Splash Coverall w Hood, S, Yel, PK12, S, 12 PK, Yellow (7015YS)
- DUPONT Coveralls, Tan, Tychem(R) Responder(R) CSM, Zipper (RC128TTN2X000100)
- International Enviroguard Disposable Clothing