Shop All Disposable Suits & Coveralls
International Enviroguard
Collared Chemical Resistant Coveralls, 12 PK, Yellow, Non-Woven Laminate, Zipper
Mfr # 7012YS-XL
Zoro # G3522276
product price: $58.79
/pk 12, $4.90/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Reduced Spray
- Cuff Style Elastic
- Cuff Styles Elastic
- Color Family Yellows
- Fabric Weight 2.1 oz
Product Information
- Brand International Enviroguard
- MFR # 7012YS-XL
- Zoro # G3522276
- UPC # 813383013051
- Country of Origin Viet Nam
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 42 in to 45 in |
Disposable Clothing Size | XL |
Fits Waist Size | 40 in to 42 in |
Maximum Height | 75 in |
Minimum Height | 67 in |
Maximum Chest Size | 42 in |
Waist Size - Minimum | 40 in |
Chest Size - Minimum | 42 in |
Height - Maximum | 75 in |
Waist Size - Maximum | 42 in |
Height - Minimum | 67 in |
Named Size | XL |
Chest Size - Maximum | 45 in |
Description
Collared Chemical Resistant Coveralls, Ankle Closure Open, Anti-Static Yes, Attached Glove Style Not Included, Attached Hood No, Breathable Back Style Full, Chest Size - Maximum 45 in, Chest Size - Minimum 42 in, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color Yellow, Coverall Style Collared Coverall, Cuff Style Elastic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ribbon, 2-23/64" W, 500 ft. L, Black (R4305)
- FLORSHEIM Oxford Shoe, D, 10 1/2, Brown, PR (FS2650)
- C.H. HANSON Tape Flagging Blue 300' (17023)
- RUBBER-CAL "Recycled Flooring" 1/4 in. x 4 ft. x 8 ft. - Black Rubber Mats (03_101_WAB_4)
- INTERNATIONAL ENVIROGUARD Collared Chemical Resistant Coveralls, 12 PK, Yellow, Non-Woven Laminate, Zipper (7012YS-M)
- INTERNATIONAL ENVIROGUARD Collared Chemical Resistant Coveralls, 12 PK, Yellow, Non-Woven Laminate, Zipper (7012YS-L)
- INTERNATIONAL ENVIROGUARD Collared Chemical Resistant Coveralls, 2XL, 12 PK, Yellow, Non-Woven Laminate, Zipper (7012YS-2XL)
- INTERNATIONAL ENVIROGUARD Collared Disposable Coveralls, 25 PK, White, Microporous Fabric, Zipper (8013-2XL)
- INTERNATIONAL ENVIROGUARD Hooded Disposable Coveralls, 25 PK, White, Microporous Fabric, Zipper (CE8019CI-M)
- INTERNATIONAL ENVIROGUARD Coverall w Hood, Boot, 3XL, Blue, PK25, 3XL, 25 PK, Blue, SMS, Zipper (2229B)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-111-03)
- International Enviroguard Disposable Suits & Coveralls