Shop All Disposable Suits & Coveralls
International Enviroguard
Collared Chemical Resistant Coveralls, 12 PK, Yellow, Non-Woven Laminate, Zipper
Mfr # 7012YS-M
Zoro # G3527264
product price: $55.39
/pk 12, $4.62/ea
$55.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Reduced Spray
- Ankle Style Open
- Closure Type Zipper
- Color Family Yellows
- Material Non-Woven Laminate
Product Information
- Brand International Enviroguard
- MFR # 7012YS-M
- Zoro # G3527264
- UPC # 813383013037
- Country of Origin Viet Nam
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 36 in to 39 in |
Disposable Clothing Size | M |
Fits Waist Size | 32 in to 34 in |
Maximum Height | 67 in |
Minimum Height | 62 in |
Maximum Chest Size | 38 in |
Height - Maximum | 67 in |
Waist Size - Maximum | 34 in |
Chest Size - Minimum | 36 in |
Chest Size - Maximum | 39 in |
Named Size | M |
Waist Size - Minimum | 32 in |
Height - Minimum | 62 in |
Description
Collared Chemical Resistant Coveralls, Ankle Closure Open, Anti-Static Yes, Attached Glove Style Not Included, Attached Hood No, Breathable Back Style Full, Chest Size - Maximum 39 in, Chest Size - Minimum 36 in, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color Yellow, Coverall Style Collared Coverall, Cuff Style Elastic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY PLASTICS CO Multipack Equipment Tags, inClean, Dirty, Repairin, 2-5/16inL x 4-3/4inW, Assorted Colors, 750/Pack (TMUL)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 9, 1 PR (39-122)
- BRADY Danger Tag, 7 x 4 In, Bk and R/Wht, PK10 (86517)
- RADIANS Radians SV59Z Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59Z-2ZGD-L)
- INTERNATIONAL ENVIROGUARD Collared Chemical Resistant Coveralls, 12 PK, Yellow, Non-Woven Laminate, Zipper (7012YS-XL)
- INTERNATIONAL ENVIROGUARD Collared Chemical Resistant Coveralls, 2XL, 12 PK, Yellow, Non-Woven Laminate, Zipper (7012YS-2XL)
- INTERNATIONAL ENVIROGUARD Collared Chemical Resistant Coveralls, 12 PK, Yellow, Non-Woven Laminate, Zipper (7012YS-L)
- INTERNATIONAL ENVIROGUARD Coverall w Hood and Boot, 3XL, Blue, PK25, 3XL, 25 PK, Blue (N2019)
- INTERNATIONAL ENVIROGUARD Coverall with hood, M, Blue, PK25, M, 25 PK, Blue, SMS, Zipper (2225B)
- INTERNATIONAL ENVIROGUARD Coverall, Elastic Wrist/XL, White, PK25 (8112)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TD127SWBLG0025CM)
- International Enviroguard Workwear and Protective Clothing