Shop All Coveralls & Overalls
International Enviroguard
4Xl, Blue, Zipper with Storm Flap
Mfr # 9015-4XL
Zoro # G2826564
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4X
- Color Blue
- Material Flame Resistant Fabric
- Fabric Weight 2.3 oz
- Inseam 33 in
Product Information
- Brand International Enviroguard
- MFR # 9015-4XL
- Zoro # G2826564
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | 4X |
Fits Chest Size | 46 in |
Maximum Chest Size | 46 in |
Details
Item | Coverall |
Color | Blue |
Material | Flame Resistant Fabric |
Fabric Weight | 2.3 oz |
Inseam | 33 in |
Closure Type | Zipper with Storm Flap |
Features | High Moisture Vapor Transmission Rate (MVTR) Helps Wearers Feel Cooler |
Cuff Style | Elastic |
Standards | NFPA 2113 |
Seam Style | Serged |
Ankle Style | Elastic |
Moisture-Wicking | No |
Ankle Type | Elastic |
Material Trade Name | Fabric |
Collar Style | Attached Hood |
Description
Ankle Closure Elastic, Ankle Type Elastic, Closure Type Zipper with Storm Flap, Collar Style Attached Hood, Color Blue, Cuff Style Elastic, Fabric Weight 2.3 oz, Features High Moisture Vapor Transmission Rate (MVTR) Helps Wearers Feel Cooler, Inseam 33 in, Coverall, Material Trade Name Fabric, Maximum Chest Size 46 in, Moisture-Wicking No, Size 4X-Large, Standards NFPA 2113, Package Quantity 25
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUTON OPTICAL Safety Glasses, Blue Scratch-Resistant (250-01-5503)
- CARHARTT FR Force Cotton SS T Shirt (100234-410)
- 2W INTERNATIONAL High Viz Rain Parka, 2X-Large, Orange, Class 3 (733C-3 2XL)
- BRADY Label Roll, White, Labels/Roll: 100 (J20-255-2551)
- INTERNATIONAL ENVIROGUARD L, Blue, Zipper with Storm Flap (9012-L)
- INTERNATIONAL ENVIROGUARD Polypropylene Coverall, XL, White, PK25, XL, White (2012)
- INTERNATIONAL ENVIROGUARD Coverall w Hood and Boot, 5XL, White, PK25, 5XL, White (2019)
- INTERNATIONAL ENVIROGUARD Heavy Coverall, Hood, Boot, 4XL, White, PK25, 4XL, White (2029)
- INTERNATIONAL ENVIROGUARD Coverall w Hood and Boot, 3XL, White, PK25, 3XL, White (2019)
- INTERNATIONAL ENVIROGUARD Coverall with Hood and Boot, L, Blue, PK25, L, Blue (N2019)
- BERNE Bib, Overall, Deluxe, Insulated, XL Short (B415)
- International Enviroguard Workwear