Shop All Coveralls & Overalls
International Enviroguard
2XL, Blue, Zipper with Storm Flap
Mfr # 9015-2XL
Zoro # G3237893
product price: $216.99
/pk 25, $8.68/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2X
- Material Flame Resistant Fabric
- Fits Chest Size 44 in
- Fabric Weight 2.3 oz
- Inseam 31 in
Product Information
- Brand International Enviroguard
- MFR # 9015-2XL
- Zoro # G3237893
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | 2X |
Fits Chest Size | 44 in |
Maximum Chest Size | 44 in |
Details
Item | Coverall |
Material | Flame Resistant Fabric |
Fabric Weight | 2.3 oz |
Inseam | 31 in |
Closure Type | Zipper with Storm Flap |
Color | Blue |
Features | High Moisture Vapor Transmission Rate (MVTR) Helps Wearers Feel Cooler |
Standards | NFPA 2113 |
Cuff Style | Elastic |
Seam Style | Serged |
Ankle Style | Elastic |
Material Trade Name | Fabric |
Collar Style | Attached Hood |
Moisture-Wicking | No |
Ankle Type | Elastic |
Description
Ankle Closure Elastic, Ankle Type Elastic, Closure Type Zipper with Storm Flap, Collar Style Attached Hood, Color Blue, Cuff Style Elastic, Fabric Weight 2.3 oz, Features High Moisture Vapor Transmission Rate (MVTR) Helps Wearers Feel Cooler, Inseam 31 in, Coverall, Material Trade Name Fabric, Maximum Chest Size 44 in, Moisture-Wicking No, Size 2X-Large, Standards NFPA 2113, Package Quantity 25
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID 18 oz Reinforced Hycar Apron (91B)
- HONEYWELL MILLER Arc-Flash Rated Full Body Harness, L/XL, Kevlar(R) (650K/UBL)
- ALTA Knee Pads, Knee Style, PR (52913.14)
- CONDOR Knit Glove, Acrylic/Poly, L, PR (3BA36)
- INTERNATIONAL ENVIROGUARD Coverall with Hood and Boot, L, Blue, PK25, L, Blue (N2019)
- INTERNATIONAL ENVIROGUARD Polypropylene Coverall, 5XL, White, PK25, 5XL, White (2012)
- INTERNATIONAL ENVIROGUARD XL, Blue, Zipper with Storm Flap (9015-XL)
- INTERNATIONAL ENVIROGUARD 4Xl, Blue, Zipper with Storm Flap (9015-4XL)
- INTERNATIONAL ENVIROGUARD Coverall w Hood and Boot, 3XL, White, PK25, 3XL, White (2019)
- INTERNATIONAL ENVIROGUARD Heavy Coverall w Hood, Boot, XL, White, PK25, XL, White (2029)
- CARHARTT Bib Overalls, 28" Waist Sz, 32" Inseam, Brn (102776-211-28x32)
- International Enviroguard Workwear