Shop All Wall Shelving
International Concepts
X-Sided Shelf Unit, 3 Tier, Unfinished
Mfr # SH-3630X
Zoro # G7882101
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 30
- Height 36
- Material Hardwood
- Color Unfinished
- Overall Height 12
Product Information
- Brand International Concepts
- MFR # SH-3630X
- Zoro # G7882101
- UPC # 727506005949
- Country of Origin Viet Nam
- Category Wall Shelving
Dimensions
Width | 30 |
Height | 36 |
Overall Height | 12 |
Overall Width | 36 |
Overall Length | 30 |
Length | 12 |
Details
Material | Hardwood |
Color | Unfinished |
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come and will easily complement any decor. All pieces are manufactured from solid Parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As Parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
- •Dimensions: 30"W x 12"D x 36"H
- •Made from solid hardwood with a butcher block surface
- •Ready to assemble
- •Two adjustable shelves
- •Size of shelves: 26.02"w x 10.07"d
- •Distance from floor to bottom of lower shelf: 2.95"
- •Distance between each shelf: 9.29"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Agitator Air Mixer, Size 5 Gallon (32V131)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 96 in H, 123 in W, 36 in D (183609643120DA)
- NEXEL Wire Shelving, Black Epoxy, 24W X 18D X 74H (18247B)
- PARTNERS BRAND HoneyComb Pallet Runner, 6" W, 48" L (HC4864R)
- INTERNATIONAL CONCEPTS Lean To Shelf Unit with 5 Shelves, Linen White (SH69-2660)
- INTERNATIONAL CONCEPTS Mission Shelf Unit, 3 Tier, Unfinished (SH-3630M)
- INTERNATIONAL CONCEPTS Wall Shelf Unit with Storage, Unfinished (SH-150)
- INTERNATIONAL CONCEPTS Mission Shelf Unit, 4 Tier, Unfinished (SH-4830M)
- KNAPE & VOGT Kv Gs4260 10 G-Slide 10in Push-To-Open Full Extension Slide (GS4260 10)
- NEW AGE Aluminum Wall Shelf, 18"D x 24"W x 13-1/4"H, Silver (95634)
- AMGOOD Stainless Steel Wall Shelf, 60 Long X 18 Deep (AMG WS-1860)
- International Concepts Wall Shelving