X-Back Stool, 30" Seat Height, Unfinished
Mfr # S-6133
Zoro # G7879554
Key Features
- Overall Width 44.88
- Material Hardwood
- Overall Length 17.72
- Length 20.47
- Overall Height 20.47
Product Information
- Brand International Concepts
- MFR # S-6133
- Zoro # G7879554
- UPC # 727506009831
- Country of Origin Viet Nam
- Category Bar Height Stools
Dimensions
Overall Width | 44.88 |
Overall Length | 17.72 |
Length | 20.47 |
Overall Height | 20.47 |
Width | 17.72 |
Height | 44.88 |
Details
Material | Hardwood |
Color | Unfinished |
Weight | 24.5 |
Description
Offer a warm, inviting look to your kitchen, dining room, bar, or lounge with this solid wood barstool from International Concepts. This beautifully crafted stool is part of a high-quality collection of wood furniture that boosts a traditional and elegant look that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft this attractive and durable stool. Pair with one of the wide variety of solid wood tables from International Concepts and create the perfect gathering place in your home!
- •Dimensions: 17.72"W x 20.47"D x 44.88"H
- •Seat dimensions: 17.72"W x 14.96"D x 28.94"H
- •Made from solid hardwood
- •Box seat construction for easy assembly
- •Ready to assemble
- •30" bar height seat
- •Solid wood seat
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 3-Drawer Filing Cabinet, Black (HZ-CHPL-01-BK-GG)
- BAXTON STUDIO Alvere Beige Upholstered Walnut Finished Cocktail Ottoman (159-9619)
- SABRE Sabre Sectional Chair, Midnight Blue (96484MB)
- UNITED VISUAL PRODUCTS Poster Frame, Black, 11 x 17 in., Acrylic (UVNSF1117)
- INTERNATIONAL CONCEPTS X-Back Bar Height Stool, 30" Seat Height, Washed Gray Taupe (S09-6133)
- INTERNATIONAL CONCEPTS X-Back Bar Height Stool, 30" Seat Height, Black (S46-6133)
- INTERNATIONAL CONCEPTS X-Back Bar Height Stool, 30" Seat Height, Espresso (S581-6133)
- INTERNATIONAL CONCEPTS Mission Bar Height Stool, 30" Seat Height, Unfinished (S-343)
- INTERNATIONAL CONCEPTS X-Back Bar Height Stool, 30" H, Distressed Oak (S42-6133)
- INTERNATIONAL CONCEPTS X-back BarHeight Stool, 30" Seat Height, Hickory/Stone (S41-6133)
- PERFORMANCE TOOL Bar Stool With Swivel Seat, W85010 (W85010)
- International Concepts Bar Height Stools