X-back CounterHeight Stool, 24" Seat Height, Hickory/Stone
Mfr # S41-6132
Zoro # G7868129
Key Features
- Overall Length 17.7
- Material Hardwood
- Width 17.7
- Overall Height 20.4
- Length 20.4
Product Information
- Brand International Concepts
- MFR # S41-6132
- Zoro # G7868129
- UPC # 727506683994
- Country of Origin Viet Nam
- Category Counter Height Stools
Dimensions
Overall Length | 17.7 |
Width | 17.7 |
Overall Height | 20.4 |
Length | 20.4 |
Height | 40 |
Overall Width | 40 |
Size | 24 Inches |
Details
Material | Hardwood |
Color | Hickory/Stone |
Weight | 22 |
Seat Color | Distressed Hickory/Stone |
Description
Offer a warm, inviting look to your kitchen, dining room, bar, or lounge with this solid wood barstool from International Concepts. This beautifully crafted stool is part of a high-quality collection of wood furniture that boosts a traditional and elegant look that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft this attractive and durable stool. Pair with one of the wide variety of solid wood tables from International Concepts and create the perfect gathering place in your home!
- •Dimensions: 17.7"W x 20.4"D x 40"H
- •Seat dimensions: 24"H x 17.7"W x 15"D
- •Made from solid hardwood
- •Counter height stool
- •Rated for residential use only, not intended for commercial use
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN MIGUEL Caliente Bottle Lighting (292958)
- LUXOR Reclaim 72X66 3 Panel Screen i (RCLM7266ZMG)
- GLARO Wet Umbrella Bag Holder, Black (WVB11BK)
- ADAMS MFG Bigeasy Brn Adir Chair (8390-60-3700)
- INTERNATIONAL CONCEPTS Cosmo Counter Height Stool, 24" Seat Height, Coal (S75-1702)
- INTERNATIONAL CONCEPTS Madrid Counter Height Stool, 24" Seat Height, Rich Mocha (S15-402)
- INTERNATIONAL CONCEPTS San Remo Counter Height Stool, 24" Seat Height, Antiqued Almond/Espresso (S12-102)
- INTERNATIONAL CONCEPTS San Remo Counter Height Stool, 24" Seat Height, Black (S46-102)
- INTERNATIONAL CONCEPTS Café Stool, 24" Seat Height, Unfinished (S-6162)
- INTERNATIONAL CONCEPTS Ava Solid Wood Counter Height Bar Stool - 24" Seat Height - Coal (S75-132)
- INTERNATIONAL CONCEPTS Madrid Counter Height Stool, 24" Seat Height, White (S08-402)
- International Concepts Counter Height Stools