X-Back Counter Height Stool, 24" Seat Height, White
Mfr # S08-6132
Zoro # G7885513
Key Features
- Overall Width 39.96
- Color White
- Overall Length 17.71
- Width 17.71
- Length 20.37
Product Information
- Brand International Concepts
- MFR # S08-6132
- Zoro # G7885513
- UPC # 727506720125
- Country of Origin Viet Nam
- Category Counter Height Stools
Dimensions
Overall Width | 39.96 |
Overall Length | 17.71 |
Width | 17.71 |
Length | 20.37 |
Overall Height | 20.37 |
Height | 39.96 |
Size | 24 Inches |
Details
Color | White |
Material | Hardwood |
Weight | 23.5 |
Seat Color | White |
Description
Offer a warm, inviting look to your kitchen, dining room, bar, or lounge with this solid wood barstool from International Concepts. This beautifully crafted stool is part of a high-quality collection of wood furniture that boosts a traditional and elegant look that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft this attractive and durable stool. Pair with one of the wide variety of solid wood tables from International Concepts and create the perfect gathering place in your home!
- •Dimensions: 17.71"W x 20.37"D x 39.96"H
- •Seat dimensions: 17.71"W x 14.96"D x 24"H
- •Made from solid hardwood
- •Box seat construction for easy assembly
- •Ready to assemble
- •24" counter height seat
- •Solid wood seat
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Door Cord (879863)
- KASON Recessed Inside Release Handle (10486C00600)
- CAIN Square Tables > Breakroom Tables > Cain Square & Round Tables, 30 W, 30 L, 29 H, Wood|Metal Top (TB3030PL)
- ATLANTIC METAL Bookcase, Steel, 5 Shelf, Black, 72HX36W (BA40361872-09)
- INTERNATIONAL CONCEPTS San Remo Counter Height Stool, 24" Seat Height, Black (S46-102)
- INTERNATIONAL CONCEPTS Emily Counter Height Stool, 24" Seat Height, White (S08-6172)
- INTERNATIONAL CONCEPTS Madrid Counter Height Stool, 24" Seat Height, White (S08-402)
- INTERNATIONAL CONCEPTS San Remo Counter Height Stool, 24" Seat Height, Unfinished (S-102)
- INTERNATIONAL CONCEPTS San Remo Counter Height Stool, 24" Seat Height, Black/Cherry (S57-102)
- INTERNATIONAL CONCEPTS San Remo Counter Height Stool, 24" Seat Height, Antiqued Almond/Espresso (S12-102)
- HOLLAND BAR STOOL CO 25" Stationary Counter Stool, Black Wrinkle, Med Oak Seat (40025BWMedOak)
- International Concepts Counter Height Stools