X-Back Counter Height Stool, 24" Seat Height, Black
Mfr # S46-6132
Zoro # G7871601
Key Features
- Length 20.37
- Height 39.96
- Overall Width 39.96
- Material Hardwood
- Weight 21.5
Product Information
- Brand International Concepts
- MFR # S46-6132
- Zoro # G7871601
- UPC # 727506671946
- Country of Origin Viet Nam
- Category Counter Height Stools
Dimensions
Length | 20.37 |
Height | 39.96 |
Overall Width | 39.96 |
Width | 17.72 |
Overall Height | 20.37 |
Overall Length | 17.72 |
Details
Color | Black |
Material | Hardwood |
Weight | 21.5 |
Description
Offer a warm, inviting look to your kitchen, dining room, bar, or lounge with this solid wood barstool from International Concepts. This beautifully crafted stool is part of a high-quality collection of wood furniture that boosts a traditional and elegant look that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft this attractive and durable stool. Pair with one of the wide variety of solid wood tables from International Concepts and create the perfect gathering place in your home!
- •Dimensions: 17.72"W x 20.37"D x 39.96"H
- •Seat dimensions: 17.72"W x 14.96"D x 24.02"H
- •Made from solid hardwood
- •Box seat construction for easy assembly
- •Ready to assemble
- •24" counter height seat
- •Solid wood seat
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMASTER Guest Towel Basket, Chrome, Rectangular (BSK2101)
- TRUE Wick Kit (820799)
- HOMELEGANCE Tamsin Night Stand, White (1616W-4)
- TRADEMARK FINE ART Beata Czyzowska Young 'BC Painting with light V' Canvas Art, 35x35 (BC00590-C3535GG)
- INTERNATIONAL CONCEPTS Madrid Counter Height Stool, 24" Seat Height, White (S08-402)
- INTERNATIONAL CONCEPTS San Remo Counter Height Stool, 24" Seat Height, Black (S46-102)
- INTERNATIONAL CONCEPTS Madrid Counter Height Stool, 24" Seat Height, Rich Mocha (S15-402)
- INTERNATIONAL CONCEPTS Emily Counter Height Stool, 24" Seat Height, White (S08-6172)
- INTERNATIONAL CONCEPTS Tuscany Counter Height Stool, 24" Seat Height, Unfinished (S-292)
- INTERNATIONAL CONCEPTS San Remo CounterHeight Stool, 24" Seat Height, White/Natural (S02-102)
- HOLLAND BAR STOOL CO Maple Bar Stool, Dark Cherry Finish, Oklahoma State Seat (RC30MSDC)
- International Concepts Counter Height Stools