X-Back Counter Height Stool, 24" H, Distressed Oak
Mfr # S42-6132
Zoro # G7870052
Key Features
- Width 17.7165354330709
- Material Hardwood
- Length 20.3740157480315
- Weight 21.5
- Overall Height 20.3740157480315
Product Information
- Brand International Concepts
- MFR # S42-6132
- Zoro # G7870052
- UPC # 727506722655
- Country of Origin Viet Nam
- Category Counter Height Stools
Dimensions
Width | 17.7165354330709 |
Length | 20.3740157480315 |
Overall Height | 20.3740157480315 |
Overall Length | 17.7165354330709 |
Height | 39.9606299212598 |
Overall Width | 39.9606299212598 |
Size | 24 Inches |
Details
Material | Hardwood |
Weight | 21.5 |
Color | Distressed Oak |
Seat Color | Distressed Oak |
Description
Offer a warm, inviting look to your kitchen, dining room, bar, or lounge with this solid wood barstool from International Concepts. This beautifully crafted stool is part of a high-quality collection of wood furniture that boosts a traditional and elegant look that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft this attractive and durable stool. Pair with one of the wide variety of solid wood tables from International Concepts and create the perfect gathering place in your home!
- •Dimensions: 17.7"W x 20.4"D x 40"H
- •Seat dimensions: 24.02"H x 17.32"W x 14.96"D
- •Ready to assemble
- •24" counter height seat
- •Solid wood seat
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX BY WESTPOINT HOSPITALITY Cam Hand Towel, 16 x 27, 3lbs/dz, White, 12PK (7131797)
- CORRELL High Pressure Top Activity Tables (A48-RND-36)
- FLASH FURNITURE Black LeatherSoft Roller Wheel Executive Chair (GO-2286H-BK-GLD-RLB-GG)
- DMI Pillow, 22inLx17inW, Wht, Plystr Fiber (554-7915-1900)
- INTERNATIONAL CONCEPTS Solid Back Counter Height Stool, 24" Seat Height, Unfinished (S-482)
- INTERNATIONAL CONCEPTS Lattice Counter Height Stool, 24" Seat Height, Unfinished (S-3902)
- INTERNATIONAL CONCEPTS Mission Counter Height Stool, 24" Seat Height, Unfinished (265-24)
- INTERNATIONAL CONCEPTS San Remo Counter Height Stool, 24" Seat Height, Black (S46-102)
- INTERNATIONAL CONCEPTS Ava Solid Wood Counter Height Bar Stool - 24" Seat Height - Coal (S75-132)
- INTERNATIONAL CONCEPTS San Remo Counter Height Stool, 24" Seat Height, Black/Cherry (S57-102)
- LUMISOURCE Oregon High Back Counter Stool in Grey and Brown, PK 2 (CS-ORHB GY+BN2)
- International Concepts Counter Height Stools