Shop All Dining Room Chairs
International Concepts
Windsor ArrowBack Dining Chair
Mfr # 1C46-113
Zoro # G311745017
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Parawood
- Color Black
- Width (In.) 19.25 in
- Height (In.) 19.75 in
- Finish Black
Product Information
- Brand International Concepts
- MFR # 1C46-113
- Zoro # G311745017
- UPC # 727506564033
- Country of Origin Viet Nam
- Category Dining Room Chairs
Dimensions
Width (In.) | 19.25 in |
Height (In.) | 19.75 in |
Details
Material | Parawood |
Color | Black |
Finish | Black |
Description
Create a classic, welcoming look to your kitchen, dining room, or breakfast nook with these solid wood dining chairs from International Concepts. These traditional yet elegantly crafted chairs are part of a high-quality collection of wood furniture that will easily complement any decor. Parawood a hardwood known for its durable, strong, and environmentally friendly nature is used to craft these attractive and long-lasting chairs. Paired with one of the wide variety of tables from International Concepts, these chairs will make every meal feel more luxurious.
- •This piece is constructed using solid parawood, which is highly recognized for its remarkable sturdiness and longevity.
- •Dimensions: 19.25 in W x 19.75 in D x 38.25 in H
- •Seat dimensions: 18 in H x 17.75 in W x 16.5 in D
- •Finish: Black
- •Ships There is no need for assembly as it comes fully assembled.
- •Not rated for commercial use, for residential use only
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vertical Literature Organizer 72 Compartments, Black (5CRY5)
- ZORO SELECT Cart with Cabinet, 37-3/16 in. H, Black (45NP02)
- REGENCY Regency Legacy Lectern Podium- Mahogany (LLC44MH)
- FLOORTEX Chair Mat for Hard Floor, Rectangular, Bla (FC123047HEBV)
- INTERNATIONAL CONCEPTS Quincy Solid Wood Dining Chairs - Set of 2 - Unfinished (CI-67P)
- AMERIHOME Loft Rustic Gunmetal Metal Dining Chair With Wood Seat, PK4 (DCHAIRSWT)
- MANHATTAN COMFORT Traditional 6-Piece Dining Chair and Armchairs for Dining Use (4-DC048-LG)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Brown Fabric, Walnut Wood Frame (I 1311)
- EAST WEST FURNITURE East West Furniture ELP2T07 Elsa Parson Chair with Linen Whiteed Leg & Gray Fabric - Set of 2 (ELP2T07)
- MODWAY FURNITURE Casper Dining Armchairs, Pink, 2PK (EEI-905-PNK)
- ORORA DEC Orora Dec MY7112BY-CHARCOAL Counter Height Fabric Upholstered Dining Chair with Nailhead Trim; Charcoal - Set of 2 (MY7112BY-CHARCOAL)
- International Concepts Dining Room Chairs