Shop All Dining Room Chairs
International Concepts
Windsor ArrowBack Dining Chair
Mfr # 1C08-113
Zoro # G611745076
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Parawood
- Color White
- Width (In.) 19.25 in
- Height (In.) 19.75 in
- Finish White
Product Information
- Brand International Concepts
- MFR # 1C08-113
- Zoro # G611745076
- UPC # 727506564026
- Country of Origin Viet Nam
- Category Dining Room Chairs
Dimensions
Width (In.) | 19.25 in |
Height (In.) | 19.75 in |
Details
Material | Parawood |
Color | White |
Finish | White |
Description
Create a classic, welcoming look to your kitchen, dining room, or breakfast nook with these solid wood dining chairs from International Concepts. These traditional yet elegantly crafted chairs are part of a high-quality collection of wood furniture that will easily complement any decor. Parawood a hardwood known for its durable, strong, and environmentally friendly nature is used to craft these attractive and long-lasting chairs. Paired with one of the wide variety of tables from International Concepts, these chairs will make every meal feel more luxurious.
- •This piece is constructed using solid parawood, which is highly recognized for its remarkable sturdiness and longevity.
- •Dimensions: 19.25 in W x 19.75 in D x 38.25 in H
- •Seat dimensions: 18 in H x 17.75 in W x 16.5 in D
- •Finish: White
- •Ships There is no need for assembly as it comes fully assembled.
- •Not rated for commercial use, for residential use only
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 15" W 3 Drawer Desk Pedestal, Light Gray (18576)
- HOLLAND BAR STOOL CO 30" 4" Ohio State Cushion Seat, Blk Wrinkle Base Swivel Bar Stool (L8B130OhioSt)
- BLUM Center Line Boring Chuck/Minidrill (M30.1324)
- FLASH FURNITURE Rectangle 18" X 96" X 29", Plastic Top, White (DAD-YCZ-244-2-GW-GG)
- INTERNATIONAL CONCEPTS Quincy Solid Wood Dining Chairs - Set of 2 - Unfinished (CI-67P)
- MANHATTAN COMFORT Paragon Dining Chair 1.0 with Cream Cushions in Nature and Cane, Set of 2 (DCCA05-OM)
- MANHATTAN COMFORT Conrad Leather Dining Chair in Saddle (Set of 2) (DC031-SA)
- BAXTON STUDIO Jaden ModernBlack Plastic and Black Metal Dining Chair Set (4PC) (194-4PC-12030-ZORO)
- LANCASTER TABLE & SEATING Sangria Powder Coated Aluminum Outdoor Side Chair (427CALUSDSG)
- WOODEN IMPORTS FURNITURE LLC Wooden Imports AD01-CC-BL&CH 2 Antique Chair Cushion Seat - Black and Cherry (ANC-BLK-C)
- BAXTON STUDIO Armand Modern Glam and Luxe Black Velvet Upholstered and Gold Finished Metal Dining Chair Set (4PC) (193-4PC-11773-ZORO)
- International Concepts Dining Room Chairs