Shop All Dining Room Chairs
International Concepts
Windsor ArrowBack Dining Chair
Mfr # 1C01-113
Zoro # G311745031
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Parawood
- Color Natural
- Width (In.) 19.25 in
- Height (In.) 19.75 in
- Finish Natural
Product Information
- Brand International Concepts
- MFR # 1C01-113
- Zoro # G311745031
- UPC # 727506564019
- Country of Origin Viet Nam
- Category Dining Room Chairs
Dimensions
Width (In.) | 19.25 in |
Height (In.) | 19.75 in |
Details
Material | Parawood |
Color | Natural |
Finish | Natural |
Description
Create a classic, welcoming look to your kitchen, dining room, or breakfast nook with these solid wood dining chairs from International Concepts. These traditional yet elegantly crafted chairs are part of a high-quality collection of wood furniture that will easily complement any decor. Parawood a hardwood known for its durable, strong, and environmentally friendly nature is used to craft these attractive and long-lasting chairs. Paired with one of the wide variety of tables from International Concepts, these chairs will make every meal feel more luxurious.
- •This piece is constructed using solid parawood, which is highly recognized for its remarkable sturdiness and longevity.
- •Dimensions: 19.25 in W x 19.75 in D x 38.25 in H
- •Seat dimensions: 18 in H x 17.75 in W x 16.5 in D
- •Finish: Natural
- •Ships There is no need for assembly as it comes fully assembled.
- •Not rated for commercial use, for residential use only
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Guest Chair, 24"L33"H, Fixed, MeshSeat (B6909-RD)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 25" to 33", Vinyl Gray (6424H)
- CK TOOLS Avit Collapsible Stool (AV00010)
- TIMELESS FRAMES Timeless Frames 78593 Katrina Brown Wall Frame; 11 x 17 in. (78593)
- INTERNATIONAL CONCEPTS Quincy Solid Wood Dining Chairs - Set of 2 - Unfinished (CI-67P)
- KD APARADOR Tulip Retro Metal Chair, Dark Red Satin - 33 x 24.5 x 20.5 in. (KD2613671)
- MANHATTAN COMFORT Serena Dining Chair in Grey (DC056-GY)
- BAXTON STUDIO Gould Modern Transtional Beige Plastic Dining Chair Set (4PC) (193-4PC-12026-ZORO)
- BAXTON STUDIO Sanford Mid-Century Modern Dark Brown Faux Leather and Walnut Brown Finished Wood Dining Chair (184-11344-Zoro)
- BAXTON STUDIO Murai Modern Bohemian Natural Brown Rattan Dining Chair (211-12765-ZORO)
- BAXTON STUDIO Napoleon Buttermilk and "Cherry" Brown Finishing Wood Dining Chair, PK2 (126-6944)
- International Concepts Dining Room Chairs