Tuscany Counter Height Stool, 24" Seat Height, Unfinished
Mfr # S-292
Zoro # G7873211
Key Features
- Height 41.2
- Overall Width 41.2
- Width 18
- Overall Height 21.1
- Weight 30.5
Product Information
- Brand International Concepts
- MFR # S-292
- Zoro # G7873211
- UPC # 727506544653
- Country of Origin Viet Nam
- Category Counter Height Stools
Dimensions
Height | 41.2 |
Overall Width | 41.2 |
Width | 18 |
Overall Height | 21.1 |
Length | 21.1 |
Overall Length | 18 |
Size | 24 Inches |
Details
Weight | 30.5 |
Material | Hardwood |
Color | Unfinished |
Description
Offer a warm, inviting look to your kitchen, dining room, bar, or lounge with this solid wood barstool from International Concepts. This beautifully crafted stool is part of a high-quality collection of wood furniture that boosts a traditional and elegant look that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft this attractive and durable stool. Pair with one of the wide variety of solid wood tables from International Concepts and create the perfect gathering place in your home!
- •Dimensions: 18"W x 21.1"D x 41.2"H
- •Seat dimensions: 18"W x 16.5"D x 24"H
- •Made from solid hardwood
- •Box seat construction for easy assembly
- •Ready to assemble
- •24" counter height seat
- •Solid wood seat
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Lindo Brown Wood Bookcase with Two Pulled-out Doors Shelving Cabinet (120-6474)
- SIGNMISSION Beer Arrow Sign Funny Home Decor 24in Wide (P-ARROW8-999946)
- FLASH FURNITURE BrownBanquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-COPPER-008-T-02-GG)
- FLASH FURNITURE Round Laminate Table Top, 24" W, 24" L, 31.125" H, Laminate Top, Wood Grain (XU-RD-24-BLKTB-T2222-GG)
- INTERNATIONAL CONCEPTS San Remo Counter Height Stool, 24" Seat Height, Black (S46-102)
- INTERNATIONAL CONCEPTS Lattice Counter Height Stool, 24" Seat Height, Unfinished (S-3902)
- INTERNATIONAL CONCEPTS Ava Solid Wood Counter Height Bar Stool - 24" Seat Height - Coal (S75-132)
- INTERNATIONAL CONCEPTS San Remo Counter Height Stool, 24" Seat Height, Unfinished (S-102)
- INTERNATIONAL CONCEPTS Emily Counter Height Stool, 24" Seat Height, White (S08-6172)
- INTERNATIONAL CONCEPTS Versailles Counter Height Stool, 24" Seat Height, Unfinished (S-9202)
- HOMELEGANCE Sona Counter Height Chair (5532-24)
- International Concepts Counter Height Stools