Tuscany Bar Height Stool, 30" Seat Height, Unfinished
Mfr # S-293
Zoro # G7870393
Key Features
- Overall Height 21.1
- Weight 32.5
- Width 18
- Height 47.1
- Color Unfinished
Product Information
- Brand International Concepts
- MFR # S-293
- Zoro # G7870393
- UPC # 727506544660
- Country of Origin Viet Nam
- Category Bar Height Stools
Dimensions
Overall Height | 21.1 |
Width | 18 |
Height | 47.1 |
Overall Length | 18 |
Overall Width | 47.1 |
Length | 21.1 |
Size | 30 Inches |
Details
Weight | 32.5 |
Color | Unfinished |
Material | Hardwood |
Description
Offer a warm, inviting look to your kitchen, dining room, bar, or lounge with this solid wood barstool from International Concepts. This beautifully crafted stool is part of a high-quality collection of wood furniture that boosts a traditional and elegant look that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft this attractive and durable stool. Pair with one of the wide variety of solid wood tables from International Concepts and create the perfect gathering place in your home!
- •Dimensions: 18"W x 21.1"D x 47.1"H
- •Seat dimensions: 18"W x 16.5"D x 30"H
- •Made from solid hardwood
- •Box seat construction for easy assembly
- •Ready to assemble
- •30" bar height seat
- •Solid wood seat
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Task Chair, Mesh, 18" to 22-1/4" Height, Adjustable Arms, Black (5560)
- NEXT INNOVATIONS Abstract Oil 5 Petal Flower Wall Art (101410045-ABSTRACT)
- MANHATTAN COMFORT Rockefeller 2.0 Nightstand, Black (102GMC2)
- ENDURANCE Endurance Wall Mount Bunk, Sand, 18 in H (7701SD)
- INTERNATIONAL CONCEPTS Tuscany Bar Height Stool, with Swivel, 30" Seat Height, Unfinished (S-293SW)
- INTERNATIONAL CONCEPTS X-Back Stool, 30" Seat Height, Unfinished (S-6133)
- INTERNATIONAL CONCEPTS Madrid Bar Height Stool, 30" Seat Height, Unfinished (S-403)
- INTERNATIONAL CONCEPTS Mission Bar Height Stool, 30" Seat Height, Unfinished (265-30)
- INTERNATIONAL CONCEPTS Ava Bar Height Stool, 30" Seat Height, Unfinished (S-133)
- INTERNATIONAL CONCEPTS X-Back Bar Height Stool, 30" Seat Height, Espresso (S581-6133)
- RICHARDSON SEATING CORP Richardson Seating Corp 1957BLU-24 1957- 24 in. Floridian Swivel Counter Stool; Blue; - Chrome (1957BLU-24)
- International Concepts Bar Height Stools