Shop All Dining Room Chairs
International Concepts
Solid Wood Soma Mission Dining Chairs in Flax, 2PK
Mfr # CI95-89P
Zoro # G011745096
Free Shipping & Returns
$368.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Parawood
- Color Flax
- Width (In.) 20 in
- Height (In.) 22 in
- Finish Flax
Product Information
- Brand International Concepts
- MFR # CI95-89P
- Zoro # G011745096
- UPC # 727506566587
- Country of Origin Viet Nam
- Category Dining Room Chairs
Dimensions
Width (In.) | 20 in |
Height (In.) | 22 in |
Details
Material | Parawood |
Color | Flax |
Finish | Flax |
Description
Create a classic, welcoming look to your kitchen, dining room, or breakfast nook with these solid wood dining chairs from International Concepts. These traditional yet elegantly crafted chairs are part of a high-quality collection of wood furniture that will easily complement any decor. Parawood a hardwood known for its durable, strong, and environmentally friendly nature is used to craft these attractive and long-lasting chairs. Paired with one of the wide variety of tables from International Concepts, these chairs will make every meal feel more luxurious.
- •Dimensions: 20"W x 22"D x 39"H
- •Seat dimensions: 18''H x 19.9''W x 16.3''D
- •This piece is constructed using solid parawood, which is highly recognized for its remarkable sturdiness and longevity.
- •Set of 2 dining chairs
- •Box seat construction for Assembling the product has never been easier! You can put it together quickly and hassle-free with all the necessary hardware included.
- •Not rated for commercial use, for residential use only
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Vertical Con-tur Literature Rack, 5 pockets, gray (403-95)
- HON Bookcase, Metl, 71x34.5, Bk (S72ABCP)
- ATLAS COMMERCIAL PRODUCTS Folding Chair Stack Cover, 38" x 18" x 55" (FCSC34BL)
- FLASH FURNITURE Burgundy Banquet Chair, 20 1/4 in W 20 1/4 in L 34 in H, Fixed, Vinyl Seat (FD-BHF-2-BY-VYL-GG)
- INTERNATIONAL CONCEPTS Quincy Solid Wood Dining Chairs - Set of 2 - Unfinished (CI-67P)
- LATESTLUXURY AVON11-WC-BL&CH 2 Avon Chair Wood Seat - Black and Cherry (LA2682557)
- BAXTON STUDIO Raheem Mid-Century Brown Hemp and Wood Dining Chair Set PR (195-2PC-12391-ZORO)
- BAXTON STUDIO Astrid Grey Upholstered and Black Metal 4-Piece Dining Chair Set (171-10794)
- BAXTON STUDIO Arween Modern Bohemian Natural Brown Rattan Dining Chair (225-13072-ZORO)
- BAXTON STUDIO Benicia Modern Bohemian Natural Brown Rattan Dining Chair (210-12704)
- MANHATTAN COMFORT Element Velvet Dining Chair in Steel (Set of 2) (2-DC030-ST)
- International Concepts Dining Room Chairs